JENCO Handheld Digital pH Meter

Sebelum PPN:
Rp8.099.900 - Rp10.999.900
Spesifikasi
Dimensions (mm)137x92x48
Range (pH)0 to 14
Resolution (pH)pH: 0.01
AccuracypH: 0.01 pH ± 1 Digit
Input Impedance (ohm)Greater Than 10exp(12)
Manual Temperature Compensation (centigrade)0 to 100
Recorder Output (Full Range) (mV)0-1400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
608 Handheld Meter with Red LED Display by Jenco

Three position rocker switch for on/off/momentary operation
All solid design
Low input response
Manual temp. compensation for pH measurement
6conventional aa batteries
Low drift and high stability
Bright red led display
UL approved ac line adaptor
Low cost
Rugged carrying case
Analog recorder output

Ulasan Produk

Tidak ada ulasan