JENCO Handheld pH Meter

Sebelum PPN:
Rp5.599.900
Spesifikasi
Dimensions (mm)155x95x45
Range (pH)0 to 14
Resolution (pH)pH: 0.05
AccuracypH: ± 0.03 pH ± 1 Digit
Manual Temperature Compensation (°C)0 to 100
Display (inch)0.5 High LCD display
Input Impedance (ohm)Greater Than 10exp(12)
Power Source (V)9 (Battery or AC Adaptor)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5001 pH Handheld Meter by Jenco

pH handheld meter with build in tabletop stand and LCD digital display. Manual temperature compensation and pH standardization calibration is via knobs and pH slope calibration is via potentiometer. Input connector is BNC type. AC/DC Powered.

All solid state design
Low drift and high stability
Tilt stand
Rugged carrying case
Low cost
Manual temperature compensation for pH measurement
Battery low indicator
UL approved ac line adaptor
9v battery

Ulasan Produk

Tidak ada ulasan