JENCO Benchtop Digital pH/Mv/Ion/Temp Meter

Sebelum PPN:
Rp19.999.900 - Rp25.999.900
Spesifikasi
OutputRS-232
ConnectorBNC and 8 Pin
Temperature Range (°C)-5.0 to 125.0
Temperature Resolution (°C)0.1
Temperature Accuracy (°C)±0.5
Range (pH)-2.00 to 16.00 / -2.000 to 16.000
Accuracy (% F.S.)±0.1 (±1 Digit)
Dimensions (mm)250x240x100
Input Impedance (ohm)>1013
Ion Accuracy±2 Digit
Ion Range (conc)0.0 to 119.8
Ion Resolution (conc)0.05 ; 0.1 or 0.2
ORP Accuracy (% F.S.)±0.1 (±1 Digit)
ORP Resolution (mV)1 / 0.1
Operating Temperature Conditions (°C)From 0 to 50 (at 85% RH)
Power100 to 240 V AC Adapter or AA x 6
Resolution (pH)0.01/0.001
pH Electrode Offset Recognition±90 mV at 7.00 or 6.86 pH
pH Electrode Slope Recognition±30% at 4.00, 4.01, 9.18 or 10.01 pH
pH Temperature Compensation (°C)Auto/Manual -5.0 to 125.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
pH/mV/Ion benchtop meter with BNC and RS-232 for the professional chemist or technician.

'- Two LCD display pH, mV, direct ion concentration and temperature.
- Convenient calibration with automatic buffer recognition of US or European pH buffer sets. Quick two points ion calibration. Calibration data is stored in memory and is ready for use on power up.
- User selectable resolution of up to 0.001 for greatest accuracy.
- Direct read out in ion concentration to simplify ion measurements.
- RS-232 computer interface with software.
- AC adaptor or battery power (low battery indicator).

Ulasan Produk

Tidak ada ulasan