Beli Opm Fiber Optic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Snowman Spidol OHP Permanen OPM
    Rating:
    100% of 100
    (4)
    Mulai

    Rp7.900

    Snowman Spidol OHP Permanen OPM
    Deskripsi:
    Tinta Permanent dapat ditulis di atas segala permukaan: besi, logam, kaca, kulit, plastik, keramik, dllTulisan cepat kering setelah ditulis dan multiguna. - Menghasilkan goresan yang tidak terputus- Warna tinta yang pekat dan tidak putus sangat mendukung keberhasilan sebuah presetasi yang menggunakan projector- Bisa untuk menulis di CD dan gelas.
    atribut:
    • Ink Type: Permanent
  2. Pro'sKit Fiber Optic Visual Fault Locator
    Mulai

    Rp609.900

    Pro'sKit Fiber Optic Visual Fault Locator
    Deskripsi:
    Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
  3. Pro'sKit Fiber Optic Power Meter
    Mulai

    Rp1.799.900

    Pro'sKit Fiber Optic Power Meter
    Deskripsi:
    An essential fiber test instrument used for absolute optical power measurement as well as fiber optic relative loss measurement. Easy to use for Telecommunication networks & FTTx/FTTH applications..- Free from any complicated transformationAdapts to FC/SC/ST connectors (LC with optional adaptor)- Energy savingAbout 10 minutes of no operation will auto power off- Multi wavelengthMultiple mode:850nm/1300nm/Single mode:1310nm/1490nm/1550nm/1625nm- Supports operation in the darkComfortable LCD backlight display- New REF user-definedCan store the current laser source as a new reference value- Well protected and portable designAdditional shock-proof cover & pouch bag
    atribut:
    • Calibrated Wavelengths (Nm): Multiple mode:850/1300, Single mode:1310/1490/1550/1625
    • Power Measurement Linearity (%): ±2.0
  4. Pro'sKit 4 In 1 Fiber Optic Power Multimeter (Multitester)
    Mulai

    Rp3.499.900

    Pro'sKit 4 In 1 Fiber Optic Power Multimeter (Multitester)
    Deskripsi:
    The SMALLEST & most POWERFUL functionsSimple 3 push-button operationBuilt-in USB connector for rechargeable battery chargerAuto power off for energy saving
    atribut:
    • Dimensions (mm): 125x52x34
    • Detector Type: InGaAs
    • Calibrated Wavelengths (Nm): Multiple mode:850/1300, Single mode:1310/1490/1550/1625
    • Optical Connector (mm): ST/SC/FC & 2.5 Universal
    • Measurement Range (dBm): +6 to -70
    • Accuracy (dB): ± 0.2
    • Automatic Power Off Time (minute): 10 (Can be cancelled)
    • Battery Life (hour): >100 (only OPM)
    • Display Resolution (dB): ±0.01
    • Frequency Identification (kHz): 270Hz, 1, 2
    • Low Battery Warning: Low battery energy
    • Power Display Units: dBm,mW,μW,nW
    • Power Measurement Linearity (%): ±0.1
    • Power Supply: AA/LR6 1.5V x2 pcs
  5. Pro'sKit Fiber Optic Fusion Splicing Machine Kit
    Mulai

    Rp61.999.900

    Pro'sKit Fiber Optic Fusion Splicing Machine Kit
    Deskripsi:
    - The splicing machine is a new fully-digital design with 5inch LCD colorful display, provide the latest core to core alignment technology, features 10Sec.- Accurate splicing and 30 Sec. - Quick tube-heating shrink.
    atribut:
    • Dimensions (mm): 130x135x130
    • Average Splice Loss (dB): 0.02(SM),0.01(MM),0.04(NZDS),0.04(EDF)
    • Splicing Time (s): 10 (for SM fiber)
    • Return Loss (dB): ≥60
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150 , Coating diameter:100-1000
    • Tension Test: 2.0N(200gf)(Standard)
    • Battery (V): 11.1 (5.2Ah)
    • Battery Low Indication: 4pcs led light indication
    • Environmental Conditions: -10~+50ºC (operation temperature),0∼95% RH(humidity), 0~5000m(altitude)
    • Heat Shrinkable Tube (mm): 20,40,60
    • Memory Capacity : 6000 memories
    • Power Supply (V): AC adaptor: INPUT:100-240,50/60Hz, 2A, OUTPUT: DC15, 5A
    • Splicing Program: 50 groups
    • Standard Package: Fusion splicing machine, Fiber cleaver, Fiber stripper, Leak proof dispenser, AC adaptor, Battery(in the machine), Spare electrodes, 60mm Shrinkable tube 25pcs,
    • Standard Plug: F type
  6. Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)
    Mulai

    Rp1.199.900

    Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)
    Deskripsi:
    4 in 1, 15mW OutputSelf CalibrationRechargeable Li-ion Battery500 Data Storage
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Automatic Power Off: Yes (10min)
    • Battery (V): 3.7 (450mAh, Li-ion)
    • Display Resolution (dB): 0.01
    • LAN Cable: UTP Cable
    • LAN Cable Connector: RJ45(UTP/8P8C)
    • Measuring Length (m): 600
    • Measuring Range (dB): -70 to +10
    • Power Display Units: dBm,mW,μW,nW
  7. Pro'sKit Mini Palm 3 in 1 fiber Optical Power Meter
    Mulai

    Rp1.199.900

    Pro'sKit Mini Palm 3 in 1 fiber Optical Power Meter
    Deskripsi:
    Compact, 3 in 1Power Meter Support 8 WavelengthsVisual Fault LocatorSelf Calibration
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Assistive Light: LED
    • Automatic Power Off: Yes (10min)
    • Battery (V): 1.5 AAA x2
    • Charging Port: Micro USB
    • Data Storage: 500
    • Display Resolution (dB): 0.01
    • Low Battery Indication: Yes
    • Output Power (mW): 1
    • Power Display Units: dBm,mW,μW,nW
    • VFL Test Distance (km): 3-5 Single mode
    • Working Time (hour): AAA battery > 100 (power meter)
  8. Pro'sKit Mini Palm 2 in 1 fiber Optical Power Meter
    Mulai

    Rp829.900

    Pro'sKit Mini Palm 2 in 1 fiber Optical Power Meter
    Deskripsi:
    Compact, 2 in 1Power Meter Support 8 WavelengthsSelf Calibration500 Data Storage
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Assistive Light: LED
    • Automatic Power Off: Yes (10min)
    • Battery (V): 1.5 AAA x2
    • Charging Port: Micro USB
    • Data Storage: 500
    • Display Resolution (dB): 0.01
    • Low Battery Indication: Yes
    • Output Power (mW): No
    • Power Display Units: dBm,mW,μW,nW
    • VFL Test Length (km): No
    • Working Time (hour): AAA battery > 100 (power meter)
  9. Snowman Spidol Papan Tulis BG-12
    Rating:
    100% of 100
    (48)
    Mulai

    Rp7.900

    Snowman Spidol Papan Tulis BG-12
    Deskripsi:
    Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20
    atribut:
    • Product Type: Refillable Body
  10. Snowman Spidol Permanen G-12
    Rating:
    97% of 100
    (18)
    Mulai

    Rp6.900

    Snowman Spidol Permanen G-12
    Deskripsi:
    Tinta permanen tidak luntur terhadap gesekan tangan & kualitas waterproof.Fitur:- Dapat diisi ulang dengan produk MIG-20- Warna tinta pekat- Tulisan cepat kering setelah ditulis, multiguna- Ujung spidol dari fiber 4.5mm ø tebal garis tulisan 1.0-3.0mm
    atribut:
    • Ink Type: Permanent
    • Product Type: Refillable Body
  11. Pro'sKit Optical Time Domain Reflectometer
    Mulai

    Rp46.999.900

    Pro'sKit Optical Time Domain Reflectometer
    Deskripsi:
    MT-7610 is an advanced diagnostic tool for optical fibers to help engineers quickly troubleshoot problems, allowing them to visually locate reflective events like connections and fiber breaks and non-reflective events like splices and tight bends by studying the graphical trace.- Automatic one-button testing, wavelength support 1310, 1550nm.- Palm design, small, lightweight, easy to carry.- High contrast 3.5 inch color TFT LCD.- Detect short dead zone event accurately .- High speed signal processing, short test time and fast analysis.- USB port connect to PC for software update and data output.- User-friendly OTDR simulation software shows details of events.- Built-in visual fault locator function.- Comes with rechargeable lithium polymer battery, support max 8 working hours.
    atribut:
    • Dimensions (mm): 195x110x60
    • Loss Resolution (dB): 0.01
    • Battery Working Time (hour): standby>15, continuous measuring>8
    • Sampling points: Up to 8000
    • Measurement Time (s): 5-180
    • Adaptor: INPUT AC 100~240 50/60Hz; OUTPUT: DC12V/2A
    • Attenuation Blind Area (m): 8 (@minimum plus width)
    • Data Storage (MB): 32 Built-in storage(support external TF card storage. maximum 32G/ optional)
    • Display (inch): 3.5 color LCD
    • Dynamic Range (dB): 24 (1310nm) / 22 (1550nm)
    • Low Battery Warning: Indication for low battery energy
    • Optical Fiber Connector: FC/PC, (SC/PC、ST/PC Optional)
    • Optical Fiber Type: SM optical fiber
    • Power Supply: Rechargeable Lithium Polymer battery 7.4v 3100mAh
    • Sampling Resolution (m): 0.4 to 1.6
    • Storage Temperature (°C): -20 to +70; <90%RH
  12. OPTIBELT OMEGA Performance Timing Belts 522 3M Width Range 5-100
    Mulai

    Rp36.900

    OPTIBELT OMEGA Performance Timing Belts 522 3M Width Range 5-100
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 522
    • Number of Teeth: 174
    • Sleeve width (mm): 470
  13. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  14. Hioki Optical Power Meter
    Mulai

    Rp13.999.900

    Hioki Optical Power Meter
    Deskripsi:
    Optical Power Meter for Testing Optical Power Integrity of Laser and LED EquipmentThe Hioki 3664 is an optical power meter for measuring the optical power of a spatial light. It is ideal for testing the optical power of a laser light source and an LED light source of audio and video equipment such as Blue-Ray and DVD recorders, drives, and copiers. The optional optical sensors for the power meter are interchangeable and their sensitivity can be adjusted independently.
    atribut:
    • Measurement Items: Optical power (W, dBm)
    • Functions: Scaling, Relative measurement, Max. value/ Min. value/ Average-value display, Auto power save, Setting backup, Battery check
    • Interfaces: USB 1.1 (Output measurement value and remote control)
    • Power Supply: LR6 (AA) alkaline batteries x4, Continuous use : 60 hr (using with the 9742 optical sensor as correction input), or AC adapter 9445-02/-03, 1.6 VA max.
    • Dimension (WxHxD): 85x160x35 mm
  15. Keensaw Magnetic Stick Lifter for Scrap Removal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Keensaw Magnetic Stick Lifter for Scrap Removal
    atribut:
    • Length (mm): 880
    • Ansorb Length (mm): 260
    • Diameter (mm): 25
  16. Pro&#039;sKit Multi-function Optical Time Domain Reflectometer
    Mulai

    Rp16.999.900

    Pro'sKit Multi-function Optical Time Domain Reflectometer
    Deskripsi:
    "English Version"Power Meter / OTDR / VFL3.2" Large Color LCD0.1~80KM Measuring Distance3M Dead ZoneMicro USB Charging Li-ion Battery
    atribut:
    • Dimensions (mm): 168x82x40
    • Display (inch): 3.2 (color LCD 320x480)
    • Data sotrage: Internal storage 500 records.Maximum 32GTF Card
    • Beep: Passive electromagnetic buzzer
    • Backlignt: 10 levels of brightness
    • Power Saving: Adjustable auto power off
    • Power Supply: 3.7V/2.4Ah (Lithium Battary,standby > 7.5H ,measurement>4H)
    • Temperature (°C): Working 0~50, Storage:-20~70, <90% RH
Daftar Harga Opm Fiber Optic Terbaru January 2026
Snowman Spidol OHP Permanen OPMRp7.900
Pro'sKit Fiber Optic Visual Fault LocatorRp609.900
Pro'sKit Fiber Optic Power MeterRp1.799.900
Pro'sKit 4 In 1 Fiber Optic Power Multimeter (Multitester)Rp3.499.900
Pro'sKit Fiber Optic Fusion Splicing Machine KitRp61.999.900
Ideal Network OTDR II - Tier 2 Fiber Optic Cable TesterRp499.999.900
Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)Rp1.199.900
Pro'sKit Mini Palm 3 in 1 fiber Optical Power MeterRp1.199.900
Pro'sKit Mini Palm 2 in 1 fiber Optical Power MeterRp829.900
KRISBOW Set Perkakas Fiber OptikRp8.999.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)