Beli Multimeter Manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp369.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  2. KRISBOW Multimeter Analog Otomotif (AVO Meter Otomotif)
    Mulai

    Rp1.199.900

    KRISBOW Multimeter Analog Otomotif (AVO Meter Otomotif)
    atribut:
    • Frequency: 320 Hz to 32 kHz
    • Temperature: -20 to 320 Degrees Celcius
    • Dimensions (mm): 189x91x31.5
  3. Hioki Multimeter Digital (Multitester)
    50%
    Mulai

    Rp2.099.900

    Hioki Multimeter Digital (Multitester)
    atribut:
    • Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
  4. EZREN Multimeter Digital (Multitester)
    Mulai

    Rp209.900

    EZREN Multimeter Digital (Multitester)
    Deskripsi:
    Paket:- 1 X Digital Multimeter- 2 X Garis Tes- 1 X Panduan Pengguna
    atribut:
    • Color: Red
    • DC Voltage: 200mV-2V-20V-200V-1000V ± 3%
    • AC Voltage: 200mV-2V-20V-200V-750V ± 3%
    • DC Current: 20mA-200mA-20A ± 3%
    • Backwitch: 2m-20m-200m-20A ± 3%
    • Measurement of Resistance (ohm): 200-2k-20k-200k-2M-20MΩ-200MΩ ± 3%
    • Capacitance Measurement F.: 20nF-200nF-2uF-200uF ± 3%
    • Mu- || Power Measurement -1.5V: Socket Measurement Needs to Accept (MA)
    • Continuity Examination (Buzzer): Yes (a decrease in advanced pressure)
    • 3 1/2 LCD Screen: Count 1999
    • Diode Measurement: Yes
    • Tertiary Tube Measurement: Yes
    • Firewire Discrimination: Yes
    • Overload Protection: Yes
    • Low Voltage Symbol Display: Yes
    • Automatic Shutdown Function: Yes (about 15 minutes)
    • Drive Power: Battery 9V
    • Product Size (mm/inch): 180x90x35/7.09x3.54x1.38
  5. TESTO Multimeter Digital (Multitester)
    Mulai

    Rp4.299.900

    TESTO Multimeter Digital (Multitester)
    Deskripsi:
    The testo digital multimeter is the multitasker for all important professionals in the electricity sector. It enables you to carry out both simple and demanding electrical measuring tasks more reliably than ever before. The testo automatically detects the appropriate measurement parameter via the socket assignment and so prevents dangerous incorrect settings. The testo multimeter can also be used for industrial applications, such as troubleshooting in large electrical systems. And the integrated low-pass filter achieves more accurate measurement results on frequency converter controlled motors.Temperatures can also be measured with this multimeter in addition to electrical parameters. You will need the clip-on type K thermocouple adapter and a temperature probe (both items can be ordered separately).
    atribut:
    • Dimensions (mm): 167x85x45
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Interface: 4 Measuring jacks
    • Internal_resistance: 11 MOhm (AC / DC)
    • Operating Humidity: 0 to 80 %RH
    • Operating Temperature (°C): -10 to +50
    • Product Color : Black
    • Protection Class: IP64
    • Standards: EN 61326-1; EN 61010-2-033; EN 61140
    • Storage Temperature: -15 to +60 °C
    • Weight (g): 340
  6. KRISBOW Multimeter Digital Bench Type (Multitester)
    Mulai

    Rp3.299.900

    KRISBOW Multimeter Digital Bench Type (Multitester)
    atribut:
    • Frequency: 2kHz/200kHz : '+/-(1.2%+10)
    • Dimensions (mm): 300x245x105
  7. Extech CAT IV Pocket Multimeter+NCV (Multitester)
    Mulai

    Rp2.199.900

    Extech CAT IV Pocket Multimeter+NCV (Multitester)
    Deskripsi:
    Affordable pocket sized multimeter that’s fully loaded with 7 functions including built-in Non-Contact Voltage (NCV) detector, AC/DC Voltage, Current, Resistance, and Battery Test!
    atribut:
    • NC Voltage Detector: 100 to 600V AC
    • DC Voltage: 500V
    • AC Voltage (max res): 500V
    • DC Current (max res): 200mA
    • Resistance (max res): 2000k Omega
    • Battery Test (V): 9
    • Dimensions: 108x53x32mm
  8. Amprobe Multimeter Digital dengan Temperatur (Multitester)
    Mulai

    Rp8.299.900

    Amprobe Multimeter Digital dengan Temperatur (Multitester)
    Deskripsi:
    The Amprobe 33XR-A is a manual ranging digital multimeter with temperature and capacitance for field service technicians.
    atribut:
    • DC Voltage (V): 4000, 40, 400, 1000
    • AC Voltage (V): 4000, 40, 400, 1000
    • DC Current (μA)/(mA)/(A): 400/4000, 40, 300/ 10
    • Capacitance (µF): 4000, 40, 400
    • Frequency (kHz/MHz): 4000, 40, 400/1
    • Temperature (°F/°C): 1832
  9. Amprobe HVAC Multimeter (Multitester)
    Mulai

    Rp3.999.900

    Amprobe HVAC Multimeter (Multitester)
    Deskripsi:
    Designed primarily for HVAC professionals, the AM-520 autoranging digital multimeter offers all the most commonly used HVAC digital multimeter features such as temperature, micro amps to troubleshoot flame sensors, and capacitance to check motor startup capacitors. With its CAT III safety rating, this high voltage multimeter measures a broad range of electrical parameters. The backlit LCD display makes it easy to read, and it’s easy to use with non-contact voltage detection, the “third hand” probe holder, and the built-in flashlight.
    atribut:
    • AC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • DC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • Capacitance (nF)/(µF)/(mF): 40, 400/4000, 40, 400/40
    • Temperature (°F/°C): -40 - 1832/-40 - 1000
    • Frequency Range (Hz-MHz): 10 - 10
    • Resistance (ohm/kΩ/MΩ): 400/4000, 40, 400/4000, 40
    • Voltage (V): 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)
  10. FLUKE Multimeter Digital and EDA2 Accessories Kit (Multitester)
    Mulai

    Rp15.999.900

    FLUKE Multimeter Digital and EDA2 Accessories Kit (Multitester)
    Deskripsi:
    Industrial electricians work in tough environments. That's why the Fluke 179 True-rms Digital Multimeter is combined with an industrial-strength test lead probe kit in a compact lightweight soft case.Heavy-duty electrical serviceThe Fluke 179 True-rms digital multimeter is the industry-standard troubleshooting tool for electrical and electronic systems. The included 80BK-A Integrated digital multimeter temperature probe eliminates the need to carry a separate thermometer. You can hang your meter where it's easy to see with the TPAK ToolPak Magnetic Meter Hanger, included in the kit. The C35 soft carry case that keeps everything ready to take with you includes three SureGrip accessories- TL224 Insulated Test Leads- AC280 Hook Clips- TL910 Electronic Test ProbesThe right measurement functionsThe 179 is a true-rms multimeter, providing accurate measurements up to:1000 V ac/dc;10 A ac/dc;Resistance to 50 MΩ;Capacitance to 10,000 μF,Frequency to 100 kHz;Temperature from -40 °C to 400 °C (-40 °F to 752 °F).The meter offers both manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording. The large backlit digital display is easy to in dark areas and includes an analog bar graph to view trending or unstable signals.
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -30 to +60
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
    • Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV
    • Battery Type: Alkaline
    • Battery Life (hour): 200 typical, without backlight
    • Capacitance Resolution (nF): 1
    • Current AC Resolution (mA): 0.01
    • Current DC Resolution (mA): 0.01
    • Dimensions (mm): 43x90x185
    • Frequency Resolution (Hz): 0.01
    • Resistance Resolution (ohm): 0.1
    • Temperature Resolution (°C): 0.1
    • Voltage AC Resolution (mV): 0.1
    • Voltage DC Resolution (mV): 0.1
  11. Amprobe Clamp Multimeter (Multitester)
    Mulai

    Rp4.699.900

    Amprobe Clamp Multimeter (Multitester)
    Deskripsi:
    The Amprobe ACD-10 PLUS clamp multimeter has thinner jaws than standard digital clamp multimeters (only 0.4″/10mm thick) allowing access to tight measurement areas and still handles conductors up to 1.0 (25mm).It combines the convenience and flexibility of an AC/DC current clamp meter with the most frequently used digital multimeter functions, including ac/dc current and voltage, capacitance, and frequency.
    atribut:
    • Voltage (V): 400, 4000, 40, 600 (DC)
    • AC Current (A): 40, 400, 600
    • Resistance (µΩ): 400
    • Capacitance (nF): 500
    • Frequency (Hz): 40 -400
    • Accommodates conductors (mm): 25
  12. Amprobe Electrical Contractor Multimeter (Multitester)
    Mulai

    Rp4.999.900

    Amprobe Electrical Contractor Multimeter (Multitester)
    Deskripsi:
    The Amprobe AM-530 autoranging digital multimeter is the multimeter of choice for professional electrical contractors. The AM-530 is a True-rms digital multimeter so it accurately measures voltage on systems affected by harmonics. With its full menu of digital multimeter features, you can use it to: measure and verify the presence of voltage before connecting new equipment or performing repairs; run new wiring; check continuity of electrical connections; identify blown fuses; troubleshoot motors or check transformers. The CAT III 600 V safety rating provides an extra measure of safety for high voltage multimeter applications. Its built-in flashlight helps you see wire colors in the dark and “third hand” probe holder gives you an extra hand when you need it.
    atribut:
    • AC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • DC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • Capacitance (nF)/(µF)/(mF): 40, 400/4000, 40, 400/40
    • Temperature (°F/°C): -40 - 1832/-40 - 1000
    • Frequency Range (Hz-MHz): 10 - 10
    • Resistance (ohm/kΩ/MΩ): 400/4000, 40, 400/4000, 40
    • Voltage (V): 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)
  13. Amprobe Industrial Multimeter (Multitester)
    Mulai

    Rp9.999.900

    Amprobe Industrial Multimeter (Multitester)
    Deskripsi:
    The Amprobe AM-570 autoranging digital multimeter is one of the best digital multimeters in its class. Designed for professional electricians who need to maintain service or troubleshoot advanced electrical systems in the most demanding environments, the AM-570 high voltage multimeter is packed full of professional digital multimeter features. With True-rms accuracy for measuring voltage in noisy environments, dual thermocouples for differential temperature measurements, low impedance mode to detect stray voltage, and a low pass filter to accurately measure the voltage on variable frequency drives, the AM-570 takes care of quick go/no-go checks with a single tool.
    atribut:
    • AC Current (μA)/(mA)/(A): 600, 6000/60, 500/ 10
    • DC Current (μA)/(mA)/(A): 600, 6000/60, 500/ 10
    • Capacitance (nF)/(µF)/(mF): 60, 600/6000, 60, 600/60
    • Temperature (°F/°C): -40 - 1832/-40 - 1000
    • Duty Cycle (%): 10 -90
    • Frequency (Hz/kHz/MHz): 60, 600/6000, 60, 600/6000, 60
    • Resistance (ohm/kΩ/MΩ): 600/6000, 60, 600/6000, 60
    • Voltage (V): 6000, 60, 600, 1000 (AC); 6000, 60, 600, 1000 (DC)
  14. Amprobe Commercial/Residential Multimeter (Multitester)
    Mulai

    Rp2.499.900

    Amprobe Commercial/Residential Multimeter (Multitester)
    Deskripsi:
    Compact yet tough, the Amprobe AM-510 autoranging digital multimeter delivers rugged, accurate performance for light commercial and advanced residential applications like rewiring an electrical panel, installing heated floors and light fixtures, troubleshooting and repairing home appliances, electrical sockets, and automotive electrical problems. Its CAT III safety rating and ease of use make it ideal for high voltage multimeter applications. Innovative digital multimeter features expedite go/no-go checks, and the built-in flashlight makes it easy to see wires and fuses in the dark. Plus a rubber tilt stand and a probe holder give you a “third-hand” when you need it.
    atribut:
    • AC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • DC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
    • Capacitance (nF)/(µF): 40, 400/4000, 40, 100, 4000
    • Temperature (°F/°C): -40 - 1832/-40 - 1000
    • Frequency Range (Hz-MHz): 10 - 10
    • Resistance (ohm/kΩ/MΩ): 400/4000, 40, 400/4000, 40
    • Voltage (V): 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)
  15. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp12.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    The Fluke 77 IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions, conformance to the latest safety standards, and a much larger display that's easier to view.It measures:Wide 1000 V measurement rangeAverage responding AC measurements0.3% accuracy10 Amps continuous (20 A for 30 seconds)Frequency and capacitanceResistance and continuity
    atribut:
    • Voltage AC (mV): Range : 600 - 1000; Best Accuracy : ±(2.0% + 2); Best Resolution : 1.0 mV
    • Amps AC (mA-A): Range : 60 - 10; Best Accuracy : 2.5% + 2; Best Resolution : 0.01 mA
    • Amps DC (mA-A): Range : 60 - 10; Best Accuracy : 1.5% + 2; Best Resolution : 0.01 mA
    • Resistance (Ω-MΩ): Range : 600 - 50; Best Accuracy : ±(0.5% + 1); Best Resolution : 0.1 Ω
    • Capacitance (nfF-μF): Range : 1 - 9.999; Best Accuracy : ±(1.2% + 2); Best Resolution : 1 nF
    • Frequency (Hz-kHz): Range : 99 - 99; Best Accuracy : ±(0.1% + 1); Best Resolution : 0.01 Hz
    • Voltage (V): Range : 6000 - 1000; Best Accuracy : ±(0.3% + 1); Best Resolution : 0.1 mV; (DC)
  16. FLUKE Remote Display Digital Multimeter
    Mulai

    Rp12.999.900

    FLUKE Remote Display Digital Multimeter
    atribut:
    • Battery Life (hour): 400
  17. Custom Multimeter Digital dengan A Clamp (Multitester)
    Mulai

    Rp5.399.900

    Custom Multimeter Digital dengan A Clamp (Multitester)
    Deskripsi:
    Usage:Measurement of electriccurrent, voltage, resistance, frequency, etc in plant and various workplaces, etc
    atribut:
    • Accessories: Instruction manual, probe cover
    • Weight (g): About 175
    • Power: AAA battery x2
    • Resistance (omega): Range: 660.0, 6.600K, 66.00K, 660.0K, 6.600M, 66.00M Resolution: 0.1,0.001 K, 0.01K, 0.1K, 0.001M, 0.01M_ Accuracy: +/-(1.0%rdg+5dgt)/660.0, 6.600K, 66.00K, 660.0K, +/-(2.0%rdg+5dgt)/6.600M, +/-(3.0%rdg+5dgt)/66.00M
    • Dimensions (Width W x Height H x Depth D) (mm): 81x130x24
    • DC Current (DCA): Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+10dgt), +/-(2.0%rdg+5dgt)
    • Alternating Current (ACA): Range: 66A, 120A Resolution: 0.01A, 0.1A Accuracy: +/-(2.0%rdg+5dgt)
    • DC Voltage (DCV): Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.0%rdg+3dgt)
    • AC Voltage (ACV): Range: 660.0mV, 6.600V, 66.00V, 600.0V Resolution: 0.1mV, 0.001V, 0.01V, 0.1V Accuracy: +/-(1.5%rdg+5dgt)
  18. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  19. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  20. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp14.999.900

    FLUKE Multimeter Digital (Multitester)
    atribut:
    • Digital Display: 6000 count
    • Alternating Current (ACA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.5% + 3)]
    • DC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (0.15% + 2)]
    • Frequency (Hz): 99.99, 999.9, 9.999k, 99.99k [Basic Accuracy: +/- (0.1% + 1)]
    • Accessories: TL75 Silicon Test Lead Set, User Manual
    • Weight (g): 420
    • AC Voltage (V): 600.0mV, 6.000V, 60.00V, 600.0V, 1000V [basic Accuracy: +/- (1.0% + 3)]
    • Analog Display: 33 segment Pagurafu (3 min)
    • Body Dimensions (mm): 43x90x185
    • Capacitance: 10.00nF, 100.0nF, 1000nF, 10.00microF, 100.0microF, 999.9microF [Basic Accuracy: +/- (1.2% + 2)]
    • DC Current (DCA): 60.00mA, 600.0mA, 6.000A, 10.00A [basic Accuracy: +/- (1.0% + 3)]
    • Resistance (ohm): 600.0,6.000k, 60.00k, 600.0k, 6.000M, 50.00M [basic Accuracy +/- (0.9% + 1)]
Daftar Harga Multimeter Manual Terbaru November 2026
KRISBOW Digital Multimeter (Multitester)Rp369.900
KRISBOW Multimeter Analog Otomotif (AVO Meter Otomotif)Rp1.199.900
Hioki Multimeter Digital (Multitester)Rp2.099.900
EZREN Multimeter Digital (Multitester)Rp209.900
TESTO Multimeter Digital (Multitester)Rp4.299.900
KRISBOW Multimeter Digital Bench Type (Multitester)Rp3.299.900
Extech CAT IV Pocket Multimeter+NCV (Multitester)Rp2.199.900
Amprobe Multimeter Digital dengan Temperatur (Multitester)Rp8.299.900
Amprobe HVAC Multimeter (Multitester)Rp3.999.900
FLUKE Multimeter Digital and EDA2 Accessories Kit (Multitester)Rp15.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)