Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.299.900 - Rp7.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 167x85x45 |
|---|---|
| Display Size | 2 lines |
| Display Type | LCD (Liquid Crystal Display) |
| Interface | 4 Measuring jacks |
| Internal_resistance | 11 MOhm (AC / DC) |
| Operating Humidity | 0 to 80 %RH |
| Operating Temperature (°C) | -10 to +50 |
| Product Color | Black |
| Protection Class | IP64 |
| Standards | EN 61326-1; EN 61010-2-033; EN 61140 |
| Storage Temperature | -15 to +60 °C |
| Weight (g) | 340 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The testo digital multimeter is the multitasker for all important professionals in the electricity sector. It enables you to carry out both simple and demanding electrical measuring tasks more reliably than ever before. The testo automatically detects the appropriate measurement parameter via the socket assignment and so prevents dangerous incorrect settings.
The testo multimeter can also be used for industrial applications, such as troubleshooting in large electrical systems. And the integrated low-pass filter achieves more accurate measurement results on frequency converter controlled motors.
Temperatures can also be measured with this multimeter in addition to electrical parameters. You will need the clip-on type K thermocouple adapter and a temperature probe (both items can be ordered separately).
The testo multimeter can also be used for industrial applications, such as troubleshooting in large electrical systems. And the integrated low-pass filter achieves more accurate measurement results on frequency converter controlled motors.
Temperatures can also be measured with this multimeter in addition to electrical parameters. You will need the clip-on type K thermocouple adapter and a temperature probe (both items can be ordered separately).
Feature
Easy, reliable work thanks to automatic measurement parameter detection**Comfortable, one-handed operation without any dial**Voltage range up to 1,000 V**Additional functions, such as true root mean square measurement - TRMS, low-pass filter and temperature adapter**The testo 760-3 is the most high-performance model in Testo's digital multimeter family. In addition to automatic detection of measurement parameters, it is characterized by a voltage measuring range of up to 1,000 V along with large measuring ranges for frequency and capacitance. The digital multimeter is therefore also suitable for industrial applications.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/aoP105735384-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
