Amprobe Electrical Contractor Multimeter (Multitester)

Sebelum PPN:
Rp4.999.900
Spesifikasi
AC Current (μA)/(mA)/(A)400, 4000/40, 400/4000, 10
DC Current (μA)/(mA)/(A)400, 4000/40, 400/4000, 10
Capacitance (nF)/(µF)/(mF)40, 400/4000, 40, 400/40
Temperature (°F/°C)-40 - 1832/-40 - 1000
Frequency Range (Hz-MHz)10 - 10
Resistance (ohm/kΩ/MΩ)400/4000, 40, 400/4000, 40
Voltage (V)4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe AM-530 autoranging digital multimeter is the multimeter of choice for professional electrical contractors. The AM-530 is a True-rms digital multimeter so it accurately measures voltage on systems affected by harmonics. With its full menu of digital multimeter features, you can use it to: measure and verify the presence of voltage before connecting new equipment or performing repairs; run new wiring; check continuity of electrical connections; identify blown fuses; troubleshoot motors or check transformers. The CAT III 600 V safety rating provides an extra measure of safety for high voltage multimeter applications. Its built-in flashlight helps you see wire colors in the dark and “third hand” probe holder gives you an extra hand when you need it.
Feature
- True-rms technology improves accuracy in electrically noisy environments
- Measures AC/DC voltage up to 600 V, AC/DC current, resistance, frequency, capacitance, and temperature
- Non-contact voltage detection enhances safety
- Audible continuity quickly identifies shorts and opens
- Diode test to verify diode polarity
- Data hold freezes the reading on the display for further analysis
- MIN/MAX recording records min/max measurements over time to show voltage fluctuations
- Relative zero mode displays the difference between the actual reading and a stored reference value and may be used with any function or range
- Combines user friendly features such as, auto power-off to conserve battery life, low battery warning, a “third hand” test probe holder, built-in test leads storage, a built-in flashlight, and a Velcro strap to hang the meter
- Auto and manual-ranging delivers maximum flexibility
- Backlit LCD display with analog bar graph makes it easy to view results
CAT III 600 V safety rated

Ulasan Produk

Tidak ada ulasan

Halaman Terkait