Spesifikasi
| Operating Temperature (°C) | -10 to +50 |
|---|---|
| Storage Temperature (°C) | -30 to +60 |
| Humidity (without condensation) (%) | 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C) |
| Overvoltage Category | EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV |
| Battery Type | Alkaline |
| Battery Life (hour) | 200 typical, without backlight |
| Capacitance Resolution (nF) | 1 |
| Current AC Resolution (mA) | 0.01 |
| Current DC Resolution (mA) | 0.01 |
| Dimensions (mm) | 43x90x185 |
| Frequency Resolution (Hz) | 0.01 |
| Resistance Resolution (ohm) | 0.1 |
| Temperature Resolution (°C) | 0.1 |
| Voltage AC Resolution (mV) | 0.1 |
| Voltage DC Resolution (mV) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Industrial electricians work in tough environments. That's why the Fluke 179 True-rms Digital Multimeter is combined with an industrial-strength test lead probe kit in a compact lightweight soft case.
Heavy-duty electrical service
The Fluke 179 True-rms digital multimeter is the industry-standard troubleshooting tool for electrical and electronic systems. The included 80BK-A Integrated digital multimeter temperature probe eliminates the need to carry a separate thermometer. You can hang your meter where it's easy to see with the TPAK ToolPak Magnetic Meter Hanger, included in the kit. The C35 soft carry case that keeps everything ready to take with you includes three SureGrip accessories
- TL224 Insulated Test Leads
- AC280 Hook Clips
- TL910 Electronic Test Probes
The right measurement functions
The 179 is a true-rms multimeter, providing accurate measurements up to:
1000 V ac/dc;
10 A ac/dc;
Resistance to 50 MΩ;
Capacitance to 10,000 μF,
Frequency to 100 kHz;
Temperature from -40 °C to 400 °C (-40 °F to 752 °F).
The meter offers both manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording. The large backlit digital display is easy to in dark areas and includes an analog bar graph to view trending or unstable signals.
Heavy-duty electrical service
The Fluke 179 True-rms digital multimeter is the industry-standard troubleshooting tool for electrical and electronic systems. The included 80BK-A Integrated digital multimeter temperature probe eliminates the need to carry a separate thermometer. You can hang your meter where it's easy to see with the TPAK ToolPak Magnetic Meter Hanger, included in the kit. The C35 soft carry case that keeps everything ready to take with you includes three SureGrip accessories
- TL224 Insulated Test Leads
- AC280 Hook Clips
- TL910 Electronic Test Probes
The right measurement functions
The 179 is a true-rms multimeter, providing accurate measurements up to:
1000 V ac/dc;
10 A ac/dc;
Resistance to 50 MΩ;
Capacitance to 10,000 μF,
Frequency to 100 kHz;
Temperature from -40 °C to 400 °C (-40 °F to 752 °F).
The meter offers both manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording. The large backlit digital display is easy to in dark areas and includes an analog bar graph to view trending or unstable signals.
Feature
- A full-featured, precision multimeter for troubleshooting electrical and electronic systems- Delivers accurate true-rms ac current and voltage plus frequency, capacitance, resistance, continuity and diode measurements
- SureGrip test leads, test probes and alligator clips
- Includes ToolPak magnetic meter-hanger for easy viewing when using two hand to make measurements
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/f0P106956540-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
