Amprobe Clamp Multimeter (Multitester)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Voltage (V)400, 4000, 40, 600 (DC)
AC Current (A)40, 400, 600
Resistance (µΩ)400
Capacitance (nF)500
Frequency (Hz)40 -400
Accommodates conductors (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe ACD-10 PLUS clamp multimeter has thinner jaws than standard digital clamp multimeters (only 0.4″/10mm thick) allowing access to tight measurement areas and still handles conductors up to 1.0 (25mm).

It combines the convenience and flexibility of an AC/DC current clamp meter with the most frequently used digital multimeter functions, including ac/dc current and voltage, capacitance, and frequency.
Feature
- Measures AC and DC voltage to 600V and AC current to 600A to handle residential/commercial and small industrial applications
- Thin jaws, only 10mm (0.4″) thick make it easier to maneuver between tightly packed conductors
- Measures frequency, resistance, and capacitance
- Features continuity beeper to quickly find opens and shorts
- Accommodates conductors up to 1.0″ (25mm) in diameter
- Auto ranging saves time by instantly selecting correct range
- Auto power off to conserve battery life
- Rubber over-molded case absorbs shock
- Includes test leads, battery (installed), soft carrying pouch, and users manual

Ulasan Produk

Tidak ada ulasan

Halaman Terkait