Beli Limit Switch Pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Compact Heavy Equipment Limit Switch D4a-NDeskripsi:Small double-equipped limit switch with improved sealability, impact resistance and strength The double-seal structure of the rotary shaft of the limit switch is further strengthened, and sealability is secured by a gasket full cover system. Wide temperature specifications (-40 to 100°C: standard type) Adopts a block mount method that minimizes time loss during maintenance. Acquired UL, CSA and CCC standards.atribut:
- Withstand Voltage: (Between terminals of the same polarity) 1000V AC 50/60Hz 1min (Between live metal parts and earth) 2200V AC 50/60Hz 1min (Between each terminal and non-current metal parts) 2200V AC 50/60Hz 1min
- Rated Frequency (Hz): 50/60
- Allowable Operating Speed (mm-m/s): 1 to 2 (D4A-3101N, rotating lever type)
- Ambient Relative Humidity (RH): 35 to 95 (with no icing)
- Contact Resistance (miliΩ): 25 or less (initial value)
- Impact Resistance Durability (m/s²): 1000 or m ore
- Internal capacity: 1 piece
- Pollution Degree (Environment to Use): 3
- Temperature Rise (°): 50 or less
- OMRON Compact Safety Limit Switch 2-Contact Series (with Direct Opening Operation) D4NDeskripsi:Providing a comprehensive lineup of standard safety limit switches globally. Contact configurations include 1NC/1NO, 2NC, 2NC/1NO, and 3NC. (Slow action has MBB specification) A lineup of M12 connector types that save labor and facilitate replacement work. Standardly adopted Au clad contact with high contact reliability. Applicable to both general load and minute load. Compatible with EN115, EN81-1, and EN81-2. (Slow action type only) Acquired UL, EN (TUV) , and CCC standards.atribut:
- Electric Shock Protection Class: Class II (double insulation)
- Impact Resistance Durability (m/s²): 1000
- Minimum Applicable Load (V-mA): DC5V-1 resistance load (N level reference value)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Rated Frequency (Hz): 50/60
- Rated Insulation Voltage (V) : (Ui) 300
- Shock Resistance Malfunction (m/s²): 300
- HONEYWELL HOME Fan & Limit ControlsDeskripsi:Plenum fan and limit controls mount into the wall of a plenum and control when the blower fan is turned on and off. They feature a temperature probe that inserts through a hole in the plenum and measures the temperature of the furnace airstream. Depending on their configuration, they can have fixed or adjustable trigger temperatures.atribut:
- UNSPSC: 39121549
- Application: Fan and Limit Control
- Contact Form: SPDT
- Differential Adjustability: Fixed
- Fan Temperature Control Range (°F): 65 to 215
- Inductive Amps @ 120V (A): 8
- Inductive Amps @ 240V (A): 4
- Input Voltage (VAC): 120; 240
- Limit Control Temperature Range (°F): 100 to 250
- Maximum Fan Control Temperature (°F): 215
- Maximum Limit Control Temperature (°F): 250
- Maximum Temperature Differential Setting (°F): 25
- Minimum Fan Control Temperature (°F): 65
- Minimum Limit Control Temperature (°F): 100
- Mounting: Plenum Mount
- Overall Depth (inch): 1-5/8
- Overall Height (inch): 4-1/4
- Overall Width (inch): 3
- Product Type: Fan and Limit Control
- Reset Type: Automatic Reset
- Standards: LR1622; MP466
- Switch Action: Fan - Close on RiseLimit - Open on Rise
- Temperature Differential (°F): 25
- Temperature Differential Range (°F): 25
- GOTT Basic Pneumatic and Electro Pneumatic TrainerDeskripsi:Module Included :Service Unit, Air distributor, Single acting cylinder, Double acting cylinder, Pressure sequence valve , Time delay valve (N/C) ,Time delay valve (N/O), Pressure release valve , 3/2-WAY valve (N/C PUSH-BUTTON), 3/2-WAY valve select S/W, 5/2-WAY valve select S/W, 3/2-WAY L/S valve , 3/2-WAY directional L/S, One way flow control valve , Quick exhaust valve, Pressure gauge , 3/2-WAY valve air-act, spring-return, 3/2-WAY valve air-act, spring-return ,5/2-WAY valve air-act, spring-return, 5/2-WAY valve air-act, air-return, 4/2-WAY valve air-act, air-return, 4/3-WAY manual valve, Dual-Pressure (AND) valve , Shuttle (OR) valve , Counter, Plastic hose (1M) T-Joint, Hose cutter, 3/2-WAY solenoid valve(N/C) , 3/2-WAY solenoid valve(N/O), 5/2-WAY single solenoid valve, 5/2-WAY double solenoid valve, Pressure switch, Relay3-fold, Time relay, Counter, Push-button switch set, Inductive sensor , Capacitive sensor , Optical sensor, Electric proximity switch, Electric limit switch (left), Electric limit switch (right), Electric distributor, DC Power supply, Single Phase AC Power Supply, Emergency Switch, Mini Air Compressor, Conneting Lead, Safety Test Lead. Experiment Topics :Reversing circuit of Single Acting Cylinder, Single Acting Cylinder speed control circuit, Reversing circuit of Double Acting Cylinder, Double Acting Cylinder one−way speed governing circuit, Double Acting Cylinder bidirectional speed governing circuit, Quick Exhaust Valve application circuit, Double Acting Cylinder Synchronous action circuit, Multicylinder sequence action circuit, Relay Controlled Sequence action circuit, Interlocking Circuit, Pressure sequence valve control circuit, OR and AND gate shuttle valve application circuit, Secondary Pressure control circuit ,Delay Circuitatribut:
- Size: 150x150x50
- Material: Metal, Plastic
- Set Content: Manual Book , Model Answer, Teaching Manual
- TOHNICHI Air Tork Limit Switch (Semi Automatic)atribut:
- Height (mm): 8
- Width (mm): 8
- Accuracy (%): ±3
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- ASHCROFT Explosion Proof Pressure SwitchDeskripsi:This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Explosion Proof Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- Electrical Connection: 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
- IP Rating: 67
- NEMA Rating: 7, 9
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Safety Rating: ATEX, FM, IECEx
- Ojiden Foot Switchatribut:
- Number in Series: Single
- HONEYWELL Aquastat RelaysDeskripsi:Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.atribut:
- UNSPSC: 39121535
- Auto/Manual Switch Included: Yes
- Burner Circuit Voltage Type: Millivolt
- Contact Form: SPST
- Control Temperature Range (°F): 100 to 240
- Full Load Current @ 120V AC (A): 8
- Full Load Current @ 240V AC (A): 5.1
- Locked Rotor Current @ 120V (A): 48
- Locked Rotor Current @ 240V (A): 30.6
- Mounting Orientation: Horizontal; Vertical
- Number of switches: 1
- Overall Depth (inch): 2-1/8
- Overall Height (inch): 5-5/8
- Overall Width (inch): 2
- Probe Diameter (inch): 3/8
- Probe Length (inch): 2-7/8
- HONEYWELL HOME Aquastat RelaysDeskripsi:Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.atribut:
- Auto/Manual Switch Included: Yes
- Contact Form: SPST
- IDEC Selector Switchatribut:
- Function: Selector Switches
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
- SAGOLA Pneumatic Sealer Gun 3900 Plusatribut:
- Air inlet (inch): 1/4
- Working Pressure (Bar): 4-6
- Airtac Fitting Pneumatic PSL Series Speed Controllersatribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
Daftar Harga Limit Switch Pneumatic Terbaru March 2026
| OMRON Compact Heavy Equipment Limit Switch D4a-N | Rp719.900 |
| OMRON Compact Safety Limit Switch 2-Contact Series (with Direct Opening Operation) D4N | Rp259.900 |
| HONEYWELL HOME Fan & Limit Controls | Rp6.199.900 |
| OMRON Limit Switch WL Series | Rp309.900 |
| GOTT Basic Pneumatic and Electro Pneumatic Trainer | Rp1.399.999.900 |
| TOHNICHI Air Tork Limit Switch (Semi Automatic) | Rp21.999.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp2.099.900 |
| ASHCROFT Explosion Proof Pressure Switch | Rp9.199.900 |
| Ojiden Foot Switch | Rp459.900 |
| HONEYWELL Aquastat Relays | Rp6.499.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































%20D4N/jyP105934718-1.jpg)



/0eP106936014-1.jpg)






%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)
/l5P102081761-2.jpg)