ASHCROFT Explosion Proof Pressure Switch

Rating:
100% of 100
(1)
Sebelum PPN:
Rp9.199.900 - Rp9.999.900
Spesifikasi
ItemExplosion Proof Pressure Switch
Housing Material316 Stainless Steel
AC Contact Rating5A at 125/250V AC
Circuit TypeNot Applicable
Compatible WithAir and Liquids
Contact FormSPDT
DC Contact Rating3A @ 28V DC Inductive, 5A @ 28V DC Resistive
Electrical Connection1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
IP Rating67
NEMA Rating7, 9
Off Set PointField Adjustable
On Set PointField Adjustable
Operating Temperature Range (°F)-40 to 210
Power Required10A at 125/250V AC, 6A at 30V DC
Safety RatingATEX, FM, IECEx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.

Ulasan Produk