SUPCO Fan & Limit Controls

Sebelum PPN:
Rp619.900
Spesifikasi
UNSPSC41112209
ApplicationLimit Control
Contact FormSPST
Input Voltage (VAC)120; 240
Insertion Length (inch)3-1/8
MountingBoard Mount
Overall Height (inch)2-3/4
Overall Width (inch)1-7/8
Product TypeLimit Thermostat
Reset TypeAutomatic Reset
Resistive Amps @ 120V AC (A)15
Resistive Amps @ 240V AC (A)10
StandardsUL Listed
Switch ActionOpen on Rise

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plenum limit controls mount through the wall of a duct or furnace plenum and turn the fan off when the trigger temperature is reached. They feature a large base with notches or holes for mounting hardware to pass through and hold them in place. This provides the temperature probe with a solid base to withstand high airflow. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.
Feature
Plenum Thermostat Product Type Plenum Thermostat Application Limit Control Contact Form SPST Switch Action Open on Rise Switch Opening Temperature 210 Degrees F Switch Closing Temperature 170 Degrees F Insertion Length 3 1/8 in Input Voltage 120V AC 240V AC Overall Height 3 in Overall Width 1 7/8 in Series SHL Reset Type Automatic Reset Element Type Insertion Resistive Amps @ 120V AC 15 A Resistive Amps @ 240V AC 10 A Inductive Amps @ 120V 3 A Inductive Amps @ 240V 1.5 A

Ulasan Produk

Tidak ada ulasan

Halaman Terkait