WHITE-RODGERS Fan & Limit Controls

Sebelum PPN:
Rp4.299.900
Spesifikasi
UNSPSC39121549
ApplicationFan and Limit Control
Contact FormSPDT
Differential AdjustabilityAdjustable
Fan Temperature Control Range (°F)50 to 265
Inductive Amps @ 120V (A)6
Inductive Amps @ 240V (A)10
Limit Control Temperature Range (°F)100 to 300
Maximum Fan Control Temperature (°F)265
Maximum Limit Control Temperature (°F)300
Maximum Temperature Differential Setting (°F)25
Minimum Fan Control Temperature (°F)50
Minimum Limit Control Temperature (°F)100
Minimum Temperature Differential Setting (°F)15
MountingPlenum Mount
Overall Depth (inch)1-5/8
Overall Height (inch)4-1/4
Overall Width (inch)2-7/8
Product TypeFan and Limit Control
Reset TypeAutomatic Reset
StandardsCSA Certified; UL Listed
Switch ActionFan - Close on RiseLimit - Open on Rise
Switch Closing Temperature (°F)100; 265
Switch Opening Temperature (°F)50; 300
Temperature Differential (°F)15; 25
Temperature Differential Range (°F)15 to 25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
Feature
Fan and Limit Control Application Fan and Limit Control Mounting Plenum Mount Contact Form SPDT Switch Action Fan - Close on Rise Limit - Open on Rise Reset Type Automatic Reset Fan Minimum Control Temperature 50 Degrees F Fan Maximum Control Temperature 265 Degrees F Limit Maximum Control Temperature 300 Degrees F Limit Minimum Control Temperature 100 Degrees F Differential Adjustability Adjustable Maximum Temperature Differential Setting 25 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait