HONEYWELL HOME Fan & Limit Controls
#Grup produk P109412816
Sebelum PPN:
Rp6.299.900 - Rp6.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 39121549 |
|---|---|
| Application | Fan and Limit Control |
| Contact Form | SPDT |
| Differential Adjustability | Fixed |
| Fan Temperature Control Range (°F) | 65 to 215 |
| Inductive Amps @ 120V (A) | 8 |
| Inductive Amps @ 240V (A) | 4 |
| Input Voltage (VAC) | 120; 240 |
| Limit Control Temperature Range (°F) | 100 to 250 |
| Maximum Fan Control Temperature (°F) | 215 |
| Maximum Limit Control Temperature (°F) | 250 |
| Maximum Temperature Differential Setting (°F) | 25 |
| Minimum Fan Control Temperature (°F) | 65 |
| Minimum Limit Control Temperature (°F) | 100 |
| Mounting | Plenum Mount |
| Overall Depth (inch) | 1-5/8 |
| Overall Height (inch) | 4-1/4 |
| Overall Width (inch) | 3 |
| Product Type | Fan and Limit Control |
| Reset Type | Automatic Reset |
| Standards | LR1622; MP466 |
| Switch Action | Fan - Close on RiseLimit - Open on Rise |
| Temperature Differential (°F) | 25 |
| Temperature Differential Range (°F) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Plenum fan and limit controls mount into the wall of a plenum and control when the blower fan is turned on and off. They feature a temperature probe that inserts through a hole in the plenum and measures the temperature of the furnace airstream. Depending on their configuration, they can have fixed or adjustable trigger temperatures.
Feature
Fan and Limit Control Application Fan and Limit Control Mounting Plenum Mount Contact Form SPDT Switch Action Fan - Close on Rise Limit - Open on Rise Reset Type Automatic Reset Fan Minimum Control Temperature 65 Degrees F Fan Maximum Control Temperature 215 Degrees F Limit Maximum Control Temperature 250 Degrees F Limit Minimum Control Temperature 100 Degrees F Differential Adjustability Fixed Maximum Temperature Differential Setting 25 Degrees F Input Voltage 120V AC 240V ACProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
