Beli Hygrometer Manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Thermo Hygrometer
    Mulai

    Rp3.699.900

    TESTO Thermo Hygrometer
    Deskripsi:
    In addition to measuring air temperature and relative humidity in rooms and ducts, the thermohygrometer is also suitable for checking air conditioning system humidifiers. When you use the testo 605i in conjunction with the testo 805i infrared thermometer, you can clearly identify areas susceptible to mould via the traffic light principle, with the assistance of a measurement menu that is already stored in the App.  Measure more efficiently using the AppThe testo 605i wirelessly transmits the measurement data via Bluetooth to your own smartphone or tablet. With the testo Smart App installed on your terminal device, you can view your readings conveniently. The app also enables the dew point and wet bulb temperature to be determined automatically. All measurement data are presented either as a diagram or a table. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file.*Our tip: Use the testo 605i as a probe in conjunction with the appropriate IAQ measuring instrument from Testo. Product Includes: 1 x testo 605i thermohygrometer operated via smartphone, including batteries and calibration protocol.
  2. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  3. Custom Thermometer Hygrometer Anemometer
    Mulai

    Rp7.799.900

    Custom Thermometer Hygrometer Anemometer
    Deskripsi:
    Usage:Wind speed measurement at construction site, duct, field sports.
    atribut:
    • Set Contents: Manual, manual
    • Material: ABS resin
    • Weight (g): 323
    • Power: AAA batteries x3 (not included)
    • Measurement Pricision: Wind speed: the larger of +/- 3% rdg or +/- 0.8m / s
    • Resolution Capability: Temperature: 0.1 degrees wind speed: 0.1m / s
    • Temperature Measurement Precision: +/- 0.5 degrees
    • Dimensions (Width x Depth x Height)(mm): 85x38x168
    • Measurement Method : Vane type
    • Measurement Range Wind Speed (m/s): 0.5~25m/s
    • Purpose of Use: For wind speed measurement in construction sites, ducts, field sports.
    • Temperature Measurement Range (°C): 0-50
  4. SATO (Label) Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    SATO (Label) Digital Thermometer & Hygrometer
    atribut:
    • Measurable Temperature Range (degrees): -10 to 50
    • Measurable Humidity Range (%RH): 20 to 95
    • Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
    • Power Supply: AAA battery x 1 (included)
    • Minimum temperature display: 1degrees
    • Minimum humidity display: 1%RH
  5. TRUSCO Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TRUSCO Digital Thermometer & Hygrometer
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  6. SHINWA Digital Thermometer & Hygrometer
    Mulai

    Rp529.900

    SHINWA Digital Thermometer & Hygrometer
    atribut:
    • Measurement Humidity Range (%RH): 30 to 95
  7. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  8. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  9. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  10. Sato Keiryoki Mfg Thermo-Hygrometer Sigma II Type Recording Paper
    Mulai

    Rp5.099.900

    Sato Keiryoki Mfg Thermo-Hygrometer Sigma II Type Recording Paper
    atribut:
    • Recording Paper Minimum Scale (°C/%RH): Temperature/1, Humidity/1
    • Package Size (mm): 185x315x10
  11. AEMC Thermo-Hygrometer Data Logger
    Mulai

    Rp19.999.900

    AEMC Thermo-Hygrometer Data Logger
    atribut:
    • Sensor: Semiconductor
    • Channel: Two with LCD display and Backlight
    • Sampling Rate: Programable from 1s, 2s, 5s, 10s, 20s, 30s, 2min, 5min, 10min, 15min, 30min, and 1hr
    • Recording: Manual start/stop on the product.Short press for MEM: spot recording/long press for REC at the defined default rate.Programmed recording: start date, recording interval, and end date defined using DataView® software.
    • Accuracy: ±2% RH + 1 ct (10 to 90)±4% RH + 1 ct (outside this range)
    • Accuracy (Dew Point) (%RH): ±1.8℉ >30±2.7℉ from 20 to 30
    • Accuracy (°C): 10.0 to 40.0: ±0.5 + 1 ct
    • Alarm: Alarm threshold settable on teh software / Recording can be triggered on an alarm threshold
    • Battery Life: 1000 hrs., 3 years when recording with 15 minute intervals
    • Communication: USB 2.0 and Bluetooth 4.0 BLE range 10m typicall
    • Dew Point Measurement Range (°F): 14.0 to 140.0 td
    • Dew Point Resolution (°F): 0.1
    • Input: Sensor: Capacitive for Humidity and semiconductor for Temperature
    • MIN-MAX-HOLD: yes
    • Measurement Range (%RH): 3 to 98.0
    • Measurement Range (°C): -10.0 to 60.0
    • Memory: 1,000,000 measurements on each channel (4MB). Recorded data is stored in non-volatile memory and will be retained even if battery is low or removed.
    • Power Source: 3x1.5V AA (LR6) alkaline batteries or USB port (micro-USB adaptor offered as an accessory)
    • Resolution (%RH): 0.1
    • Resolution (°C): 0.1
  12. ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: ACURITE
    • Case Material: Plastic
    • Scale Type: Digital
  13. AND Portable Heat Stroke Index/Thermo-Hygrometer
    Mulai

    Rp1.699.900

    AND Portable Heat Stroke Index/Thermo-Hygrometer
    atribut:
    • Temperature Measurement Range (°C): 0.0 to 50.0
    • Display Items: heat stroke index (WBGT), temperature (TA), relative humidity (RH), desiccation index (absolute humidity VH), dew point (DEW)
    • Temperature Measurement Accuracy (°C): ± 1.0
    • Accessories: Instruction Manual, Monitor battery, Strap
    • External Dimensions W x H x D (mm): 37x174x22
    • Drying Index Absolute Humidity VH Range (g/m³): 1.0 to 99.9
    • Package Size (mm): 240x110x30
    • Power Supply/Battery Life Time: CR Type 2032 lithium battery 1 piece , Approx . 300 Hours (Ambient temperature 25° C, no alarm operation)
    • Relative Humidity Display Resolution (%RH): 1
    • Relative Humidity Measurement Range (%RH): 20 to 90
    • Temperature Display Range (°C): -10.0 to 60.0 (Display resolution
  14. Shinwa Rules Alat Pengukur Suhu dan Kelembapan Dial Bentuk Oval
    Mulai

    Rp199.900

    Shinwa Rules Alat Pengukur Suhu dan Kelembapan Dial Bentuk Oval
    Deskripsi:
    Indikator pengukuran suhu dan kelembapan bentuk oval terdiri dari 2 nilai manual yaitu suhu dalam bentuk cairan dan kelembapan dalam bentuk jarum penunjuk. alat ini berguna dalam manajemen kesehatan
    atribut:
    • Material: Body: Polystyrene resin
    • Type of display Temperature: Bar scale
    • Installation Method: Wall hanging
    • Temperature Measurement Range: -30 to 50°C
    • 1 Scale: Thermometer: 2°C,hygrometer: 5%
    • Dimension: 295x67x19mm
    • Humidity Measurement Range: 0 to 100%
    • Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
    • Temperature Pricision: ± 2°C
  15. Citizen Thermohygrometer
    Mulai

    Rp619.900

    Citizen Thermohygrometer
    Deskripsi:
    -Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
  16. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
Daftar Harga Hygrometer Manual Terbaru February 2026
TESTO Thermo HygrometerRp3.699.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Shinwa Rules Thermo-HygrometerRp299.900
Custom Thermometer Hygrometer AnemometerRp7.799.900
SATO (Label) Digital Thermometer & HygrometerRp739.900
AND Digital Thermo-HygrometerRp609.900
AND Thermo-HygrometerRp809.900
TRUSCO Digital Thermometer & HygrometerRp339.900
SHINWA Digital Thermometer & HygrometerRp529.900
monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Rp219.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)