Sato Keiryoki Mfg Thermo-Hygro Recorder

Sebelum PPN:
Rp20.999.900 - Rp48.999.900
Spesifikasi
Measurement Range (Temperature/Humidity) (°C/%RH)-15 to +40/0 to 100
Size (mm)336x148x295
Measuring MethodTemperature/bimetal, Humidity/hair (special processed)
Recording Paper Minimum Scale (°C/%RH)Temperature/1, Humidity/1
AccuracyTemperature/± 1°C (+10 - 30°C) , ± 2°C (other), Humidity/± 3%RH (+20 - 95%RH), ± 5% (other)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Environmentally friendly and energy saving type as no power supply or battery is required (manual winding)
Suitable for measuring in place where explosive and combustible materials are stored (manual winding)

Ulasan Produk

Tidak ada ulasan