Misole Data Logger Thermo Hygrometer

Sebelum PPN:
Rp1.999.900
Spesifikasi
MemoryMax. 20736 Temperature And Relative Humidity Readings
Logging interval8 Seconds to 4 Hours
Temperature Accuracy (°C)+/- 1 (in 0-50 range)
Measure Humidity Range (%RH)10-99
Humidity Accuracy (%)± 4 ( In The Humidity Range 20%-80%)
Battery Life1 Year Typical (Depends On The Sample Rate, Ambient Temperature)
Dimensions (mm)92x62x18
Measurement Temperature Range (°C)-40 to 60
Power (V)1 Unit Of 3 Lithium Battery
SoftwareWindows XP, Windows Vista, Windows 7,Windows 8, Window 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Misole Data Logger Thermohygrometer
Small, simple, and affordable, this data logger can measure and record data at specified intervals ranging from once every 8 seconds to once every 4hours.
You can connect it to the computer, and extract the data.

There are 3 types of logging mode: Cycle Mode, Acyclic Mode, and Segmented Mode
1. Cycle Mode: When the memory is full, the oldest data sets stored will be overwritten by the new ones entered.
2. Acyclic Mode: when the memory is full, data record stops. (when memory is cleared via the PC software, Data record will restart.)
3. Segmented Mode: You can set max. 4 time periods through the setting menu on the PC software. These periods cant be overlapped. The time period must be later than current time. It will start logging from the set start time and stop from the set end time in a time period.
SPECIFICATION:
Package Contents
1x data logger unit
1x USB cable
1x CD ROM
1x 3 V lithium battery CR2032
1x Instruction manual (English)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait