AEMC Thermo-Hygrometer Data Logger

Sebelum PPN:
Rp31.999.900
Spesifikasi
SensorSemiconductor
ChannelTwo with LCD display and Backlight
Sampling RateProgramable from 1s, 2s, 5s, 10s, 20s, 30s, 2min, 5min, 10min, 15min, 30min, and 1hr
RecordingManual start/stop on the product.Short press for MEM: spot recording/long press for REC at the defined default rate.Programmed recording: start date, recording interval, and end date defined using DataView® software.
Accuracy±2% RH + 1 ct (10 to 90)±4% RH + 1 ct (outside this range)
Accuracy (Dew Point) (%RH)±1.8℉ >30±2.7℉ from 20 to 30
Accuracy (°C)10.0 to 40.0: ±0.5 + 1 ct
AlarmAlarm threshold settable on teh software / Recording can be triggered on an alarm threshold
Battery Life1000 hrs., 3 years when recording with 15 minute intervals
CommunicationUSB 2.0 and Bluetooth 4.0 BLE range 10m typicall
Dew Point Measurement Range (°F)14.0 to 140.0 td
Dew Point Resolution (°F)0.1
InputSensor: Capacitive for Humidity and semiconductor for Temperature
MIN-MAX-HOLDyes
Measurement Range (%RH)3 to 98.0
Measurement Range (°C)-10.0 to 60.0
Memory1,000,000 measurements on each channel (4MB). Recorded data is stored in non-volatile memory and will be retained even if battery is low or removed.
Power Source3x1.5V AA (LR6) alkaline batteries or USB port (micro-USB adaptor offered as an accessory)
Resolution (%RH)0.1
Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan