Oxford Precision Mini Humidity and Temperature Tester

Sebelum PPN:
Rp889.900
Spesifikasi
Resolution (°C)0.1
Resolution (°F)0.2
Accuracy (°C)±1.0
Accuracy (°F)±2.0
Dimensions (mm)155x50x28
Battery (V)4.5
Temperature Range (°C)-10 to 60
Temperature Range (°F)14 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT330 series meters measure temperature and humidity with low power consumption and high precision. Measurement data to be saved and exported to PC software for further analysis. These meters can be used in factories, laboratories, research institutes, food, health, environmental protection, and other fields.
Feature
- Display temperature, humidity and dew point temperature selection together - °C / °F Selectable - Customised measurement compensation - Record interval, system time and sleep time settings - MAX/MIN modes - 100 sets data storage, manual/auto storage modes - USB communication, PC software, data hold, LCD backlight

Ulasan Produk

Tidak ada ulasan