Beli Honeywell Pneumatic Valve Actuators di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Pneumatic Damper Actuators
    Mulai

    Rp5.799.900

    HONEYWELL Pneumatic Damper Actuators
    atribut:
    • UNSPSC: 31251504
  2. HONEYWELL HOME Electric Valve Actuators (Aktuator)
    Mulai

    Rp3.899.900

    HONEYWELL HOME Electric Valve Actuators (Aktuator)
    Deskripsi:
    Fail-safe zone valve actuators connect to compatible zone control valves to control which sections or zones are connected to the water or steam distributed by the HVAC system. They feature an integrated spring return that will force the valve into a specific position in the event of power or control signal loss.
    atribut:
    • UNSPSC: 40141616
    • Compatible Valve Body Pattern: Two-Way
    • Control Signal: On/Off
    • Cycle Time: Not Rated
    • Electrical Connection Type: Hardwired
    • Electrical Lead Length (inch): 18
    • Frequency (Hz): 50/60
    • Includes Electrical Leads: Electrical Leads Included
    • Maximum Operating Temperature (°F): 125
    • NEMA Rating: Not Rated
    • Number of Auxiliary Switches: 1
    • Overall Depth (inch): 3-1/2
    • Overall Height (inch): 1-1/2
    • Overall Width (inch): 2-3/8
    • Return Action: Spring Return
    • Stroke Length: Not Rated
    • Torque: Not Rated
    • Voltage (V): 24 AC
  3. HONEYWELL Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Mulai

    Rp4.499.900

    HONEYWELL Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Deskripsi:
    Fire- and smoke-rated actuators provide fail-safe control over infrastructure components during a fire. They feature fail-safe mechanisms that withstand higher temperatures than regular fail-safe actuators and are designed to work rapidly during an emergency. This helps ensure occupant safety by preventing the spread of smoke and flame.
  4. HONEYWELL Electric Valve Actuators
    Mulai

    Rp51.999.900

    HONEYWELL Electric Valve Actuators
    atribut:
    • UNSPSC: 31251504
    • NEMA Rating: Not Rated
  5. HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)
    Mulai

    Rp27.999.900

  6. HONEYWELL Hydronic Zone Valves
    Mulai

    Rp2.199.900

    HONEYWELL Hydronic Zone Valves
    atribut:
    • Agency Compliance: CRN
    • For use with: Water or Glycol Solution 50% Max
    • Includes: Installation Manual
  7. HONEYWELL Pneumatic Thermostats
    Mulai

    Rp7.799.900

    HONEYWELL Pneumatic Thermostats
    Deskripsi:
    Dual-temperature thermostats allow users to determine two separate temperature setpoints for different times of the day, week, or year. They save energy costs for schools or commercial buildings that are occasionally unoccupied. When the supply pressure to the unit changes, the thermostat automatically switches between the setpoint temperatures. Some thermostats also have a manual indexing switch that allows users to restore the prior temperature setting of an individual thermostat without affecting other thermostats in the system. The indexing switch can be unlatched manually, or it will automatically reset with the next cycle. These pneumatic thermostats are powered by compressed air.
    atribut:
    • UNSPSC: 41112209
    • Compatible System Type: Pneumatic Valves and Damper Actuators
    • Manual Indexing Switch: No
    • Maximum Air Pressure (psig): 25
    • Temperature Settings: Single Temperature
  8. HONEYWELL Electric Actuator Accessories (Aksesori Aktuator)
    Mulai

    Rp389.900

    HONEYWELL Electric Actuator Accessories (Aksesori Aktuator)
    Deskripsi:
    Mounting brackets create a secure point to install actuators and ensure they remain connected to the equipment they actuate.
  9. BELIMO Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Mulai

    Rp15.999.900

    BELIMO Electric Actuators for Dampers and Valves (Aktuator Elektrik)
    Deskripsi:
    Fire- and smoke-rated actuators provide fail-safe control over infrastructure components during a fire. They feature fail-safe mechanisms that withstand higher temperatures than regular fail-safe actuators and are designed to work rapidly during an emergency. This helps ensure occupant safety by preventing the spread of smoke and flame.
    atribut:
    • UNSPSC: 31251501
    • Application: Damper
    • Electrical Connection Type: Hardwired
    • For Shaft Shape: Round
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Housing Material: Steel
    • Housing Material Finish: Galvanized
    • Maximum Operating Temperature (°F): 122
    • Mounting Type: Direct Mount
    • Overall Width (inch): 3-7/8
    • Shaft Rotation: CW/CCW
    • Spring Return: Spring Return
    • Stroke Degree (°): 95
  10. SIEMENS Actuators Servo Motor Damper Actuators for Burner
    Mulai

    Rp13.999.900

    SIEMENS Actuators Servo Motor Damper Actuators for Burner
    Deskripsi:
    Siemens Servo Motor Damper Actuators for Burner
    atribut:
    • Mains Voltage (V): AC 230 - 15%+10%
    • Drive Motor: Synchronous motor
    • Angular Adjustment (°): Max. 160, scale range 0...130
    • Cable Entry: Rubber grommet for single cable with a max. jacket dia. of 11 mm.
    • Cable Connections: 2 plug-in spaces with connection terminals type CUM
    • Cable Strain Relief: Cable strain relief with 2 fixing screws is provided
    • Main Frequency (Hz): 50...60 ± 6%
    • Power Consumption (V/A): 6
    • Weight Approx. (average) (g): 500
  11. BELIMO Damper Actuators
    Mulai

    Rp5.299.900

    BELIMO Damper Actuators
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. LEGRIS Axial Valves (Katup Koaksial)
    Mulai

    Rp10.999.900

    LEGRIS Axial Valves (Katup Koaksial)
    Deskripsi:
    Designed to overcome the limitations of traditional actuators, LEGRIS axial valves combine the functions of a valve fitted with an actuator. Extremely compact, axial valves need up to 50% less space than actuated valves.
    atribut:
    • UNSPSC: 40142606
    • Body Material: Nickel Plated Brass
    • Connection Type: FNPTxFNPT
    • Hex Size (mm): 33
    • Maximum Pressure: 150
    • Overall Height (inch): 2.76
    • Overall Length (inch): 5.31
    • Pilot Port Size (in BSPP): 1/8
    • Pilot Pressure: 60 to 115
    • Pipe Size (inch): 3/4x3/4
    • Seal Material: FKM
    • Temperature Range (°F): 15 to 275
    • Valve Configuration: Normally Closed
  13. HONEYWELL Nonprogrammable Low-Voltage Thermostats (Pengatur Suhu)
    Mulai

    Rp5.699.900

    HONEYWELL Nonprogrammable Low-Voltage Thermostats (Pengatur Suhu)
    Deskripsi:
    These thermostats have a digital display and control temperatures of two- and four-pipe fan coil unit (FCU) systems. FCUs use a coil and fan to heat or cool a room. Indoor air moves over the coil to be heated or cooled before being released into the room. These thermostats allow for multiple settings of the fan's output to gradually heat or cool the room to the desired temperature. They're often installed in hotels, multifamily housing, schools, and other residential and commercial locations. These thermostats are nonprogrammable, so the temperature setting stays the same until it's readjusted.
    atribut:
    • UNSPSC: 41112209
    • Application: Heat and Cool
    • Changeover Type: Automatic and Manual
    • Control Type: Push Button
    • Digit Size: Standard
    • Display Type: Digital
    • Housing Color: White
    • Humidification Control: No
    • Includes Positive Off: No
    • Minimum Control Temperature (°F): 50
    • Shape: Rectangle
  14. SIEMENS SIPART PS2 Smart
    Mulai

    Rp35.999.900

    SIEMENS SIPART PS2 Smart
    Deskripsi:
    SIPART PS2 Smart, electropneumatic positioner, 4...20mA, HART, Ex/nEx, single-acting, polycarbonate enclosure, for pneumatic linear and part-turn actuators. Non-contacting (wear-free) position detection (NCS). Standard Without explosion protection. Connection thread el.: 1/2" NPT / pneu.: 1/4" NPT Without limit monitor. Without option module. . Brief instructions English / German / Chinese. Standard / Fail-Safe - Depressurizing the actuator in case of failure of electrical auxiliary power (single acting only). Without Manometer block / Booster.
    atribut:
    • Position Detection: Non-contacting (NCS)
    • Housing Material: Polycarbonate
  15. LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Mulai

    Rp499.900

    LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Deskripsi:
    Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
  16. NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Mulai

    Rp319.900

    NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  17. Non Brand Threaded Zinc Galvanized Steel Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp83.900

    Non Brand Threaded Zinc Galvanized Steel Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
    atribut:
    • Finish/Coating: Galvanized
  18. DAYTON Fire & Smoke Dampers
    Mulai

    Rp849.900

    DAYTON Fire & Smoke Dampers
    Deskripsi:
    Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.
    atribut:
    • UNSPSC: 40101504
  19. CONDUCTIX-WAMPFLER Self-Retracting Cord Reel
    Mulai

    Rp22.999.900

    CONDUCTIX-WAMPFLER Self-Retracting Cord Reel
    Deskripsi:
    Self-retracting cord reels have a spring mechanism that automatically winds the cord back on the reel, making them easier to use than hand-winding cord reels. A stop, or ratchet, holds the cord at the desired length after it's pulled out for use. A quick tug on the cord disengages the stop, causing the spring to fully retract the cord. These reels provide access and storage of extension cords while protecting the cord from wear, tangling, and kinking.
    atribut:
    • UNSPSC: 26121635
    • Cord Color: Black
    • Feeder Cord Ending: Grounding Plug
    • Feeder Cord Ending Configuration: NEMA 5-20P
    • Feeder Cord Length (ft): 6
    • Includes Cord: Yes
    • Max. Amps (A): 20
    • Number of wires: 3
    • Reel Material: Steel
    • Reel Mounting: Ceiling; Floor; Wall
    • Temperature Rating (°F): -22 to 194
    • Tension Method: Ratchet Lock
    • Trade Designation: SJOW
    • Voltage (V): 125 (AC)
    • Winding Method: Spring Retraction
    • Wire Size (AWG): 12
Daftar Harga Honeywell Pneumatic Valve Actuators Terbaru November 2026
HONEYWELL Pneumatic Damper ActuatorsRp5.799.900
HONEYWELL HOME Electric Valve Actuators (Aktuator)Rp3.899.900
HONEYWELL Electric Actuators for Dampers and Valves (Aktuator Elektrik)Rp4.499.900
HONEYWELL Electric Valve ActuatorsRp51.999.900
HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)Rp27.999.900
HONEYWELL Hydronic Zone ValvesRp2.199.900
HONEYWELL Pneumatic ThermostatsRp7.799.900
HONEYWELL HVAC & Refrigeration PartsRp169.900
HONEYWELL Electric Actuator Accessories (Aksesori Aktuator)Rp389.900
BELIMO Electric Actuators for Dampers and Valves (Aktuator Elektrik)Rp15.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)