CONDUCTIX-WAMPFLER Self-Retracting Cord Reel

Sebelum PPN:
Rp22.999.900 - Rp43.999.900
Spesifikasi
UNSPSC26121635
Cord ColorBlack
Feeder Cord EndingGrounding Plug
Feeder Cord Ending ConfigurationNEMA 5-20P
Feeder Cord Length (ft)6
Includes CordYes
Max. Amps (A)20
Number of wires3
Reel MaterialSteel
Reel MountingCeiling; Floor; Wall
Temperature Rating (°F)-22 to 194
Tension MethodRatchet Lock
Trade DesignationSJOW
Voltage (V)125 (AC)
Winding MethodSpring Retraction
Wire Size (AWG)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-retracting cord reels have a spring mechanism that automatically winds the cord back on the reel, making them easier to use than hand-winding cord reels. A stop, or ratchet, holds the cord at the desired length after it's pulled out for use. A quick tug on the cord disengages the stop, causing the spring to fully retract the cord. These reels provide access and storage of extension cords while protecting the cord from wear, tangling, and kinking.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Extension Cord Reel Winding Method Spring Retraction Voltage 125V AC Retractable Cord Length 100 ft Reel Color Yellow Max Amps 20 A Wire Size 12 AWG Cord Color Black Retractable Cord Ending Configuration NEMA 5-20R Feeder Cord Ending Configuration NEMA 5-20P Trade Designation SJOW Number of Conductors 3 Tension Method Ratchet Lock Number of Outlets 4 Feeder Cord Length 6 ft Feeder Cord Ending Grounding Plug Location Outdoor

Ulasan Produk

Tidak ada ulasan