HONEYWELL Nonprogrammable Low-Voltage Thermostats (Pengatur Suhu)

Sebelum PPN:
Rp5.699.900 - Rp12.999.900
Spesifikasi
UNSPSC41112209
ApplicationHeat and Cool
Changeover TypeAutomatic and Manual
Control TypePush Button
Digit SizeStandard
Display TypeDigital
Housing ColorWhite
Humidification ControlNo
Includes Positive OffNo
Minimum Control Temperature (°F)50
ShapeRectangle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats have a digital display and control temperatures of two- and four-pipe fan coil unit (FCU) systems. FCUs use a coil and fan to heat or cool a room. Indoor air moves over the coil to be heated or cooled before being released into the room. These thermostats allow for multiple settings of the fan's output to gradually heat or cool the room to the desired temperature. They're often installed in hotels, multifamily housing, schools, and other residential and commercial locations. These thermostats are nonprogrammable, so the temperature setting stays the same until it's readjusted.
Feature
Fan Coil Thermostat Low Voltage Thermostat Switch Type 5 Relays Switch Action - Thermostat Control Range 50 Degrees to 90 Degrees F Differential (Deg. F) +/-2 Thermostat Heating/Cooling Heating/Cooling Thermostat Number of Pipes 2 or 4 Thermostat Number of Speeds 3 Fan Switching Hi-Med-Low-Auto-Off System Switching Auto-Heat-Cool-Off Sensor Type - 3 13/16 in Sensing Bulb Dia (In.) - 5 13/16 in Sensing Bulb Length (In.) - 1 1/8 in Capillary Length (In.) -

Ulasan Produk

Tidak ada ulasan

Halaman Terkait