Beli Heavy Duty Track Rollers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMITH BEARING Yoke Track RollerDeskripsi:V-groove yoke track rollers have a deep channel along the roller head to connect to a rail. They are useful for dirty environments where dust and dirt fall away from the track and can't accumulate on a flat surface.atribut:
- UNSPSC: 31171505
- Bearing Material: Alloy Steel
- Bearing Material Grade: 52100
- Bearing Type: Tapered Roller
- Bore Diameter (inch): 1
- Closure: Double Sealed
- Duty Type: Heavy
- Dynamic Radial Load Capacity (lbf): 14300
- Features: Large Lubrication Reservoir
- Load Direction: Radial; Thrust
- Manufacturer Part Number: VYR-4-1/2
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -40
- Overall Length (inch): 1-13/16
- Roller Diameter (inch): 4-1/2
- Roller Head Type: V-Groove
- Roller Material: Alloy Steel
- Roller Material Grade: 52100
- Roller Width (inch): 1-3/4
- Rolling Element Rows: 2
- Seal Material: Acetyl
- Seal Type: Contact
- Standards: ABMA
- System of Measurement: Inch
- V-Groove Angle (°): 90
- SMITH BEARING Stud Track RollerDeskripsi:These stud track rollers have a flat-roller head style that runs along a track in applications where a flange on the head is not needed to help guide the roller.atribut:
- UNSPSC: 31171505
- Bearing Material: Alloy Steel
- Bearing Material Grade: AISI 52100
- Closure: Open
- Drive Location: Stud
- Drive Type: None
- Duty Type: Heavy
- Face Design: Plain
- Load Direction: Radial
- Maximum Temperature (°F): 250
- Minimum Temperature (°F): -30
- Roller Material: Alloy Steel
- Roller Material Grade: 52100
- Rolling Element Rows: 1
- Standards: ABMA
- Stud Material: Alloy Steel
- Omega Pin, Bushing & Track Roller GreaseDeskripsi:Omega 64 is a scientifically developed, highly adhesive, heavy-duty, and durable lubricant. It is used for maximum lubrication protection on track rollers and various pin and bushing systems. Made To Resist ContaminationTrack roller systems are widely used in areas where dust, dirt, sand, and similar harsh conditions are present. Conventional grease forms an abrasive mixture that causes premature wear. However, Omega 64 has a self-healing quality that, after application, forms an outer layer, repelling dust, dirt, sand, and other contaminants. Oxidation ResistantOmega 64 has special oxide-blocking properties that prevent oxidation. Conventional greases used in track roller systems easily "wash out," exposing critical metal surfaces to oxidation. Oxidation is the precursor to corrosion and, consequently, downtime. Specifically Made For Various 'Track Roller' SystemsOmega 64 elastic provides the stretchability necessary for lubrication in the track roller system. This lubricant contains lubrimyostic elastic, a type of elastic expander, that can form millions of long, filmy strands. This fine film performs the crucial task of lubricating curved loads during the motion of the track rollers. Extreme PressureOmega 64 is equipped with EP supplements that can withstand;-Shock Compression Pressure Load-Collision-Style-Velocity-Squeeze OutHold 'Squeeze-Out'After application, Omega 64 stays in place. Typical greases form an outer deposit that absorbs contaminants, which eventually break off and damage the system. Omega 64 maintains the NLGI 00 structure/network, preventing it from being "blown out." Instead, Omega 64 forms a lubricating layer between the rubbing surfaces. Temperature ResistantOmega 64 maintains its structure/network at both low and high temperatures. At high temperatures, ordinary grease thins, liquefies, and drips off the surfaces it's supposed to lubricate. At low temperatures, most greases harden and solidify, making lubrication difficult. The solidification process significantly impedes movement, wasting energy.atribut:
- NLGI Grade: #00
- Packaging: Container
- AMERICAN GARAGE DOOR SUPPLY Material Handling Partatribut:
- UNSPSC: 30171505
- Q8 Oils T 55 (Oli Mesin Mobil)Deskripsi:Automotive gear lubricant. Application. - In heavy-duty drive-line components such as rear axles, fnal drives or differentials, especially those having hypoid gears. Recommendations. - Q8 T 55 may be used in drive-line components, when one or more of the following specifcations are used to describe the required lubricant quality. Specifications : - API GL-5. - MIL-L-2105D (multi-grades). - MIL-L-2105B (mono-grades). - British Ministry of Defence CS 3000B. - JI Case MS 1316 (manual shift transmissions, axles, gear trains). - Clark MS-8 Rev.1 (axles). - Clark Form No. ALC-1 5M 7-80 KE (drive axles). - TLC-25 3M 8-83 (manual transmissions). - John Deere JDM J11D/E (manual transmissions). - Eaton Bulletin 2053 (manual transmissions, oil temp. < 110 °C). - Eaton Bulletin 6007 (drive axles). - Eaton/Fuller Bulletin 2052 (twin countershaft transmissions, oil temp. < 110 °C). - Ford SM-2C-1011A (commercial gearboxes). - SQM-2C9002-AA (hypoid gears). - Fuller Form 121 (manual transmissions, R and RT series, oil temp. < 110 °C). - General Motors Pt. no. 88 63 370 (hypoid gears) 85 476 (passenger car standard differential axles). - Komatsu Dresser B22-0003 (worm, spur, bevel gears, manual transmissions, track rollers, transfer cases). - Komatsu dresser B22-0005 (axles). - MAN 342 M1. - Mercedes-Benz page 235.0 (axles, transfer cases). - Rockwell International 0-76 (hypoid, spiral bevel, planetary gear axles). - VME Americas EEMS 19003F (differential, planetaries and gearboxes). - Volvo 97310 (fnal drives in motor vehicles, not limited slip). - ZF TE-ML 05A (axles off-road vehicles). - ZF TE-ML 07A (transmissions and hydrostatic systems). - ZF TE-ML 12A (axles for cars, trucks and buses). - ZF TE-ML 16B /C (transmissions for rail vehicles). - ZF TE-ML 17B (transmissions and axles lift vehicles). - ZF TE-ML 19B (transfer and offset transmissions for commercial vehicles). - ZF TE-ML 21A (tractor front axles, transmissions for harvesters and fnal drives).atribut:
- Viscosity Grade: SAE 80W-90
- Kinematic Viscosity (mm²/s): 139.5 (40°C), 14.38 (100°C)
- Viscosity Index: 99
- Brookfield Viscosity (Pa.s): 135 (-26°C)
- Density (g/mL): '896 at 15°C
- Flash Point (°C): PM > 178
- Pour Point (°C): -27
- Hamilton Standard Plate CasterDeskripsi:Extra-heavy-duty standard plate casters have forged steel frames, tapered roller thrust bearings, and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use, and withstand more shock and impact from rolling over rough or uneven ground than light-duty, medium-duty, and heavy-duty standard plate casters. The casters are installed onto the bottom of dumpsters, trailer frames, die carts, and other heavy equipment used in industrial areas such as manufacturing plants, construction sites, and assembly plants. Swivel versions of these casters have hardened bearing raceways and large-diameter hardened ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
- XLift Hand PalletDeskripsi:- Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.atribut:
- Fork Width (N) (mm): 160
- Minimum Fork Height (mm): 85
- Max. Fork Height (H) (mm): 200
- Load Wheel (mm): OD 74 x 70 W/80 x 93 W
- Steering Wheel (D) (mm): OD 180 x 50 W
- Type: Hand Pallet
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- ARMACELL Lightweight Polyethylene Foam Rubber InsulationDeskripsi:Polyethylene foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 30141505
- Color: Black
- Flame Spread Index: 25
- Flexibility: Flexible
- Foam Cell Type: Closed
- Insulation Material: Polyethylene
- Plenum Rating: Plenum Rated
- Smoke Developed Index: 50
- NTN Linear Flat Roller FF Typeatribut:
- Material (Main Unit): High carbon chromium bearing steel
- Race ring Shape: Needle roller bearing
- Rolling Element Material: High carbon chromium bearing steel
Daftar Harga Heavy Duty Track Rollers Terbaru March 2026
| INA Track Rollers with Profiled Outer Ring | Rp229.900 |
| SMITH BEARING Yoke Track Roller | Rp6.599.900 |
| SMITH BEARING Stud Track Roller | Rp1.199.900 |
| Omega Pin, Bushing & Track Roller Grease | Rp10.999.900 |
| AMERICAN GARAGE DOOR SUPPLY Material Handling Part | Rp369.900 |
| Q8 Oils T 55 (Oli Mesin Mobil) | Rp239.900 |
| Hamilton Standard Plate Caster | Rp1.299.900 |
| XLift Hand Pallet | Rp3.899.900 |
| KRISBOW Hand Pallet | Rp3.499.900 |
| DAYTON HVAC & Refrigeration Parts | Rp43.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Omega%20Pin%2C%20Bushing%20%26%20Track%20Roller%20Grease/icP112303660-1.jpg)

/jyP104708718-1.jpg)