SMITH BEARING Stud Track Roller

Sebelum PPN:
Rp1.399.900 - Rp7.199.900
Spesifikasi
UNSPSC31171505
Bearing MaterialAlloy Steel
Bearing Material GradeAISI 52100
ClosureOpen
Drive LocationStud
Drive TypeNone
Duty TypeHeavy
Face DesignPlain
Load DirectionRadial
Maximum Temperature (°F)250
Minimum Temperature (°F)-30
Roller MaterialAlloy Steel
Roller Material Grade52100
Rolling Element Rows1
StandardsABMA
Stud MaterialAlloy Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stud track rollers have a flat-roller head style that runs along a track in applications where a flange on the head is not needed to help guide the roller.
Feature
Track Roller Closure Open Drive Type None Duty Type Heavy Face Design Plain Overall Length 4 13/16 in Roller Diameter 3 1/2 in Roller Head Type Flat Roller Material Alloy Steel Roller Width 2 in Rolling Element Rows 1 Seal Type Not Applicable Stud Material Alloy Steel Stud Thread Size 1 1/4 In.-12 Stud Type Concentric System of Measurement Inch Bearing Material Alloy Steel Bearing Material Grade AISI 52100 Bearing Type Tapered Roller Drive Location Stud

Ulasan Produk

Tidak ada ulasan

Halaman Terkait