XLift Hand Pallet (Troli Palet Manual)

Sebelum PPN:
Rp4.499.900 - Rp5.099.900
Spesifikasi
Fork Width (N) (mm)160
Minimum Fork Height (mm)85
Max. Fork Height (H) (mm)200
Load Wheel (mm)OD 74 x 70 W/80 x 93 W
Steering Wheel (D) (mm)OD 180 x 50 W
TypeHand Pallet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.

Ulasan Produk

Tidak ada ulasan