Hamilton Standard Plate Caster

Sebelum PPN:
Rp1.499.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-heavy-duty standard plate casters have forged steel frames, tapered roller thrust bearings, and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use, and withstand more shock and impact from rolling over rough or uneven ground than light-duty, medium-duty, and heavy-duty standard plate casters. The casters are installed onto the bottom of dumpsters, trailer frames, die carts, and other heavy equipment used in industrial areas such as manufacturing plants, construction sites, and assembly plants. Swivel versions of these casters have hardened bearing raceways and large-diameter hardened ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
Feature
Swivel Standard Plate Caster Load Rating 1000 lb Swivel Lock Type No Lock Included Wheel Dia 4 in Wheel Width 2 in Wheel/Tread Material Iron Wheel Core Material Cast Iron Non-Marking Yes Number of Wheels 1 Caster Brake Type No Brake Included Tread Shape Standard

Ulasan Produk

Tidak ada ulasan