Beli Heavy Duty Angle Brackets di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC ES809-Heavy Duty Engine Standatribut:
- Capacity: 650 kg
- AMERICAN GARAGE DOOR SUPPLY Material Handling Partatribut:
- UNSPSC: 30171505
- 80/20 Connector for T-Slot FramingDeskripsi:Flat plate connectors install where two profiles meet to join the profiles or reinforce an existing joint. They are used for applications like connecting walls, attaching a frame to a cart, or installing removable panels on a structural framing project. The profiles do not have to be machined to install the plates.
- HiKOKI Mesin Potongatribut:
- Standard Accessories : Cut-off Wheel, Wrench
- STRANCO INC Letter & Number SetDeskripsi:Die-cut reflective permanent letters and numbers install onto flat surfaces and provide high-visibility labeling. They are cut to the shape of the letter, character, or symbol they represent and have minimal borders around each character allowing for greater contrast with the mounting surface. They are made using reflective materials that increase visibilty in low-light conditions.atribut:
- UNSPSC: 60111304
- APWA Compliant Color: No
- Adhesive Type: Permanent Adhesive
- Application: General Identification
- Background Color: Black
- Character Color: Yellow
- Character Color Gradient: Solid Color
- Character Height (inch): 2-1/2
- Character Type: Letters/Numbers
- Character Width (inch): 1-3/4
- Characters Included: 0 to 9/A to Z
- Die Cut: Yes
- Embossed: No
- Glow-in-the-Dark: No
- Includes: (900) Markers
- Indoor/Outdoor Usage: Indoor/Outdoor
- Letter Casing: Uppercase
- Manufacturer Part Number: RUK-RUM200-KIT
- Markers per Card: 25
- Material: Vinyl
- Meets USCG Registration Guidelines: No
- Mounting Type: Adhesive
- Number of Cards: 25
- Number of Pieces: 900
- Overall Height (inch): 2-7/8
- Overall Width (inch): 1-3/4
- Package Type: Plastic Case
- Product Type: Character Sets
- Retroreflective Grade: Engineer-Grade
- Self-Spacing/Aligning: No
- Series: RUM
- Standards: ASTM D 4956
- Visibility: Hi-Vis; Reflective
- BRADY Label Printer Continuous General PurposeDeskripsi:These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
- BRADY Lockout PadlockDeskripsi:Corrosion-resistant aluminum-body LOTO padlocks are resistant to chemicals, oil, ultraviolet (UV) light, high temperatures, and moisture. They are stronger than plastic-body padlocks.
- LYLE ADA Handicapped Parking Signatribut:
- ADA Compliant: Yes
- Includes Cross-Braces: No
- Indoor/Outdoor Usage: Outdoor
- Material Properties: Roll Up
- Mounting Hole Dia. (inch): 0.375
- Number of Printed Sides: 1
- Protective Coating: Clear Film Laminate
- Sign Header: No Header
- Sign Mounting Hardware Included: No
- Sign Mounting Style: Mounting Holes
- UV Resistant: Yes
- Daiken Aluminum Hanger RailDeskripsi:-A track for the suspension wheels to travel on the inner side.-M4 x 25 truss tapping screws for installation
- GHS SAFETY GHS Pictogram Labelatribut:
- Hazard Communication Standard: GHS
- Product Type: GHS Label
- Thickness (inch): 0.0035
- Apollo Manual Ball ValvesDeskripsi:Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.atribut:
- UNSPSC: 40141607
- Stem Type: Blowout Proof
- LEGRIS Air Push-to-Connect Tube FittingsDeskripsi:Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
Daftar Harga Heavy Duty Angle Brackets Terbaru April 2026
| JTC ES809-Heavy Duty Engine Stand | Rp20.999.900 |
| AMERICAN GARAGE DOOR SUPPLY Material Handling Part | Rp369.900 |
| 80/20 Connector for T-Slot Framing | Rp98.900 |
| DAYTON Material Handling Part | Rp189.900 |
| HiKOKI Mesin Potong | Rp1.999.900 |
| DAYTON HVAC & Refrigeration Parts | Rp43.900 |
| STRANCO INC Letter & Number Set | Rp8.199.900 |
| IGLOO Cooler | Rp699.900 |
| BRADY Label Printer Continuous General Purpose | Rp799.900 |
| BRADY Lockout Padlock | Rp359.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Custom%20Design/STRANCO%20INC%20Letter%20%26%20Number%20Set/9wP109468356-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/BRADY%20Lockout%20Padlock/bgP109449412-52.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/LYLE%20ADA%20Handicapped%20Parking%20Sign/n5P109468833-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/GHS%20SAFETY%20GHS%20Pictogram%20Label/c7P109464439-1.jpg)


%20Lurus/LEGRIS%20Air%20Push-to-Connect%20Tube%20Fittings/m2P109396794-1.jpg)