BUILDPRO Riser for Modular Welding Table

Sebelum PPN:
Rp699.900 - Rp10.999.900
Spesifikasi
Compatible Table Hole Size5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Riser blocks for modular welding tables have precision-machined sides and hole placement to ensure faces are flush for accurate welding. Riser blocks can also be used to join two tables to create a larger work surface.
Feature
Riser Block Compatible Table Hole Size 5/8 in Compatible With Buildpro Welding Table Features (2) Slots at One End for Adjustable Positioning Mount a BuildPro Plate to the Side or End of the Table or to Join Tables Together Holding Capacity 1 000 lb Overall Height 12 in Overall Length 4 in Overall Width 4 in Product Type Heavy Duty Riser Block Work Surface Pattern 5/8 in Hole Every 2 in Diagonal Pattern

Ulasan Produk

Tidak ada ulasan

Halaman Terkait