LYLE ADA Handicapped Parking Sign

Sebelum PPN:
Rp229.900 - Rp1.599.900
Spesifikasi
ADA CompliantYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Protective CoatingClear Film Laminate
Sign HeaderNo Header
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ADA Handicapped Parking Sign Height 18 in Width 12 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Sign Shape Vertical Rectangle

Ulasan Produk

Tidak ada ulasan