KIDDE Carbon Monoxide & Smoke Detector

Sebelum PPN:
Rp459.900 - Rp5.199.900
Spesifikasi
Detector Power SourceHardwired
Maximum Operating Temperature (°F)100
Minimum Operating Temperature (°F)40
Operating Voltage (V)120 AC
Power SourceHardwired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbon monoxide (CO) detectors sound an alarm when high concentrations of CO are measured in the air. CO detectors are installed near potential sources of carbon monoxide, including gas appliances, furnaces, generators, and fireplaces.
Feature
Carbon Monoxide Alarm Battery Chemistry Alkaline Battery Location Back Battery Locking Pin Yes Battery Size AA Communication Protocol Wireless Compatible With Not Applicable Detector Type CO Detector Includes Not Applicable Number of Tandem Detectors 24 Power Source Sealed Battery Sensor Type Electrochemical Visual Alert Type Green LED Red LED Volume Level 85 dB @ 10 ft Alarm Setting 30 ppm Alert Type Sound Battery Backup No Detects Smoke

Ulasan Produk

Tidak ada ulasan