GHS SAFETY GHS Pictogram Label

Sebelum PPN:
Rp309.900 - Rp2.799.900
Spesifikasi
Hazard Communication StandardGHS
Product TypeGHS Label
Thickness (inch)0.0035

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Label Adhesive Non-Adhesive Adhesive Material Not Applicable Adhesive Properties Self-Adhesive Hazard Communication Standard GHS Height 10 3/4 in Kit Contents Not Applicable Language No Text Material Vinyl Material Properties Not Applicable Preprinted Images Skull Crossbones Pictogram Preprinted Text Not Applicable Product Type GHS Label Standards HazCom 2012 (GHS) Thickness 0.0035 in Width 10 3/4 in Write on Surface No Number of Labels 100

Ulasan Produk

Tidak ada ulasan