Beli Fluke Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Electrical Tester KitDeskripsi:T5-1000 Electrical tester helps you get a lot done, fastThe T5-1000 Voltage Continuity and Current Tester is a versatile troubleshooting tool to carry to every job site. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch. Add the optional H5 holster and you can clip the T5-1000 onto your belt. For lower voltage applications check out the Fluke T5-600.Other useful capabilities:Features a compact design with handy probe storageWithstands a 10 ft. (3 m) dropIncludes detachable SlimReach probe tips that are customized for national electrical standardsCan stay connected much longer than solenoid type testersOffers Auto-off mode to conserve battery lifeFits into an optional holster that attaches to a belt and neatly stows test leadsFluke 1AC II Non-Contact Voltage Tester-The pocket-sized voltage detectorThe portable VoltAlert AC non-contact voltage testers from Fluke are easy to use-just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home and even detect miss-wires of an electrical outlet.atribut:
- Jaw Opening (mm): 12.9
- Max Wire Size: 1/0 THHN Cable
- Current Range AC rms (A): 0 to 100.0
- AC Current Accuracy (50/60 Hz) (%): 3 ± 3 counts
- AC Response: Averaging
- Voltage Range AC/DC (V): 0 to 1000
- Agency Approvals: CSA, TUV
- Battery Life (hour): 200 zinc chloride, 400 alkaline
- Current Sensor Opening (mm): 12.9
- Humidity (without condensation) (%): 0 to 95 (5°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
- Maximum Voltage (V) : 1000 between any terminal and earth ground
- Measurement category: IEC 61010-2-032, IEC61010-2-033: CAT III 600 V, 100 A ac
- Operating Altitude (m): 2000
- Operating Temperature (°C): -10 to 50
- Power Supply: 2 x AA
- Resistance Range (ohm): 0 to 1000
- Size (mm): 30.5x51x203
- Storage Temperature (°C): -30 to 60
- Voltage Accuracy (%): AC : 1.5 ± 2 counts; DC : 1 ± 1 counts
- FLUKE Electrical TesterDeskripsi:-Red light at the tip part and electronic sounds of the unit mean there is voltage.
- FLUKE Insulation Resistance Testeratribut:
- Minimum Display (MΩ): 0.01
- Rated Measuring Voltage (V/MΩ): 500/500, 1000/2000
- Voltage (V): 600 (DC); 600 (AC)
- FLUKE Installation Tester with RCD Type B SchukoDeskripsi:Fluke 1663 Multifunction Installation Tester is the ideal choice for hard working professionals. The 1663 installation tester delivers the full-featured functionality and advanced measurement capabilities that professional installers need. It is compact and lightweight (less than 1.3kg) and comes with a padded carrying and waist strap for convenient handling. Operation is intuitive and easily mastered by all levels of workers so you can put it to work immediately for quick and efficient testing to all local regulations. Additional helpful features like On/Off switchable auto-start for RCD and loop test, and self-test save time and give you more confidence in your results. Other useful capabilities: - Checks wiring polarity to detect broken N wires. - Measures insulation resistance and loop and line resistance. - Includes Z-max memory for loop tests to support easy evaluation of the highest loop test value. - Provides unique zero adapter for fast, reliable and accurate test lead and mains cord compensation. - Measures motor windings with continuity test. - Calculates prospective earth fault current (PEFC/IK) and prospective short-circuit current (PSC/IK). - Measures RCD switching time and tripping level (ramp test). - Measures trip time and current for RCD type A & AC in one test. - Measures RCD variable current. - Provides automatic RCD test sequence. - Includes a phase sequence indicator. - Safety rated CAT III 500V, CAT IV 300V. - Comes with hard carrying case, padded carrying and waist strap, and remote control probe and lead.atribut:
- Range (V): 500
- Resolution: 0.1 V
- Accuracy Range (45-66 Hz): 0.8% + 3
- Input Impedance: 360 kΩ
- Overload Protection: 660 V rms
- Auto-Ranging Range (ohm): 20 / 200 / 2000
- Open Circuit Voltage: >4 V
- Range: 10 Ω / 0.001 Ω / High current mΩ mode
- Resolution (ohm): 0.01 / 0.1 / 1
- Test Voltages (V): 50-100-250-500-1000 V
- FLUKE Electrical Tester and AC Voltage Detector KitDeskripsi:Buy a Combo Kit and SAVE!The T+PRO-1AC Kit combines two troubleshooting tools, in one convenient combo pack. The T+PRO Electrical Tester has all of the advantages of a traditional solenoid tester, with added functionality, but none of the typical drawbacks. With voltage measurement, continuity, built-in flashlight, GFCI trip capability, and the legendary ruggedness and reliability of Fluke, the tester is an excellent choice for most residential, commercial, and industrial applications. The 1AC-II is the pocket-sized voltage detector that can quickly test for energized circuits-a "must have for any electrician.atribut:
- Shock and Vibration: Sinusoidal vibration per MIL-PRF-28800F for a Class 2 instrument
- AC Bandwidth (Hz): 45 to 66
- Duty Cycle (s): For voltages between 240 V and 600 V the duty cycle is 30 s on / 300 s off; For voltages above 240 V the tester must connect to a voltage source only for a MAXIMUM of 30 s and then disconnect for a MINIMUM of 300 s
- Voltage Hazard LED: LEDs turn on at voltages > 30 V AC/DC ± 35%
- LEDs: LEDs turn on between 90% and 100% of the indicated voltage on the LED, except for the 12 V LED which turns on between 50% and 100%
- LCD Resolution: 0.1 V for voltages < 50 V, 1 V for voltages ≥ 50 V; 0.01 kΩ for resistance measurement
- Battery Life (hour): 40
- Battery Type: 2 x AAA
- GFCI Test Current: 100 V - 150 V @ 6 mA - 9 mA AC, 150 V - 240 V < 12 mA
- Humidity (without condensation) (%): 0 to 95 (0°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
- Maximum Voltage (V) : 1000 AC/DC (working); 600 AC/DC (measureable)
- Measurement category: ISA-82.02.01 (IEC 61010-1 Mod) Second Edition, CAN/CSA-C22.2 No. 61010-1 Second Edition, IEC 61010 - 1 to 1000 V CAT III/600 V CAT IV, Compliance to NFPA 70E
- Operating Altitude (m): 2000
- Operating Temperature (°C): -10 to 55
- Size (mm): 33x54x193
- Standard Input Test Current (mA): <5
- Storage Temperature (°C): -30 to 60
- FLUKE Pendeteksi Kabel Putus Tanpa SentuhDeskripsi:Penguji Tegangan Non-Kontak Fluke 1LAC II mudah digunakan – cukup sentuh ujungnya ke strip terminal, stopkontak, atau kabel listrik. Saat ujungnya menyala merah dan unit berbunyi bip, Anda tahu ada tegangan. Teknisi listrik, pemeliharaan, layanan, personel keselamatan, dan pemilik rumah dapat dengan cepat menguji kabel berlistrik di tempat kerja atau di rumah.atribut:
- Type: Low Voltage Detector 20-90 VAC, Americas, Pacific, Round Tip
- FLUKE Insulation Resistance Testeratribut:
- Minimum Display (MΩ): 0.1
- Rated Measuring Voltage (V/MΩ): 500/500, 1000/600
- Voltage (V): 1000 (DC); 1000 (AC)
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- FLUKE Multimeter Isolasi (Megger Multimeter)Deskripsi:The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)atribut:
- Operating Temperature (°C): -20 - 55
- Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
- Radio frequency communication (GHz): 2.4
- Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
- Maximum Voltage (V) : 1000
- Storage Temperature (°C): -40 - 60
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- FLUKE Industrial Multimeter (Multitester)Deskripsi:The input warning function is a safety design that warns with sound if the input jack is used incorrectly.
- FLUKE Multimeter Digital Kit (Multitester)Deskripsi:Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baikatribut:
- DC Voltage: 1000V
- AC Voltage: 1000V
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 20000 counts
- Width x Depth x Height: 98x52x201mm
- FLUKE ProcessmeterDeskripsi:Fluke 789 ProcessMeter doubles your troubleshooting power and is Fluke Connect-enabled. The Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a loop calibrator with the power of a digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a display that's not only twice as large as the Fluke 787B, but also twice as bright with two levels of backlighting. And its built-in, selectable 250 ohm HART resistor eliminates the need to carry a separate resistor. The 789 also has a 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can add an optional temperature measurement module and the wireless data logging capabilities of the Fluke Connect mobile app to log data wirelessly to your smart phone and review it from a remote location. So now process technicians can do a lot more while carrying a lot less.atribut:
- Batteries: 4 AA alkaline batteries
- Electrical Safety: Designed in accordance with IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No 1010.1-92
- Resistance Measurement (MΩ): 40, 0.2% + 1 LSD
- Diode Test: 2.0 V shoes diode voltage drop
- Auto Step, Auto Ramp: Yes
- Battery Life (hour): 140 typical (measurement), 10 typical (sourcing 20mA)
- Maximum Voltage (V) : 1000 RMS
- FLUKE Set Alat Ukur Ketahanan TanahDeskripsi:Fluke 1621 Kit adalah alat penguji pembumian yang mudah digunakan. Untuk pengujian hambatan pembumian, Kit 1621 adalah pertahanan pertama dalam mendeteksi koneksi pembumian yang andal. Unit ini memiliki metode pengujian pembumian dasar termasuk 3-kutub Fall-of-Potential serta uji tahanan pembumian 2-kutub. Ukurannya yang nyaman, sarung yang kokoh, dan layar LCD yang besar dan jernih membuatnya menjadi penguji pembumian yang ideal, untuk sebagian besar lingkungan kerja pembumian listrik. Dengan perangkat yang sederhana dan fungsionalitas intuitif, Fluke 1621 Kit adalah alat pembumian yang praktis untuk kontraktor listrik, teknisi uji utilitas, dan spesialis pembumian.atribut:
- Measuring Functions: 3-pole earth ground resistance, 2-pole AC resistance of a conductor, Interference voltage
- Intrinsic Error: Refers to the reference temperature range and is guaranteed for one year
- Measuring Rate: 2 measurements/second
- Battery: One 9 volt alkaline (LR61)
- Battery condition: LO-BAT is displayed if voltage drops below 6.5 V
- Climatic class: VDE/VDI 3540 RZ (conforming to KWG as per DIN 40040, 4/87)
- Measuring Time: 8 seconds (average from when START is pressed)
- Safety: IEC/EN 61010-1, 600 V CAT II, pollution degree 2
- Temperature coefficient: ±0.1% of range per degree Kelvin
- Test Voltage: 3.7 kV
- FLUKE Processmeter BDeskripsi:The Fluke 787B ProcessMeter doubles troubleshooting capabilities by combining the power of a safety rated digital multimeter and mA loop calibrator into a single, compact test tool. Based on the trusted measurement capabilities of the Fluke 87 DMM, the 787B adds the ability to measure, source and simulate mA with the accuracy and resolution you would expect from a Fluke mA loop calibrator, giving you the ideal tool for troubleshooting and calibrating current loop applications. With Fluke Connect mobile app and desktop software compatibility technicians can wirelessly monitor, log, and share data from the field with their team anytime, from anywhere*. *Requires Fluke IR3000FC module (not included). Not all models are available in all countries. Check with your local Fluke representative.atribut:
- Frequency Measurement (kHz): 20
- Battery: Four AA alkaline batteries
- Vibration: Random, 2 g, 5-500 Hz
- Safety: IEC61010-1, Pollution Degree 2/IEC61010-2-033, CAT IV 600 V/CAT III 1000 V
- Battery Life (hour): 140 typical (measurement), 10 typical (sourcing 12mA)
- FLUKE Pressure CalibratorDeskripsi:The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
Daftar Harga Fluke Tester Terbaru October 2026
| FLUKE Electrical Tester Kit | Rp8.899.900 |
| FLUKE Electrical Tester | Rp3.999.900 |
| FLUKE Vibration Tester | Rp91.999.900 |
| FLUKE Insulation Resistance Tester | Rp19.999.900 |
| FLUKE Insulation Resistance Tester | Rp26.999.900 |
| FLUKE Installation Tester with RCD Type B Schuko | Rp67.999.900 |
| FLUKE Electrical Tester and AC Voltage Detector Kit | Rp5.799.900 |
| FLUKE Pendeteksi Kabel Putus Tanpa Sentuh | Rp1.499.900 |
| FLUKE Insulation Resistance Tester | Rp37.999.900 |
| KRISBOW Voltage Tester (Tespen) | Rp21.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/exP103638537-2.jpg)

/paP106087910-1.jpg)
/k2P103645722-1.jpg)
/okP106560884-1.jpg)
/P102867123-1.jpg)
/8cP106956300-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)