Beli Flange Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling
    Mulai

    Rp369.900

    DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling
    Deskripsi:
    Industrial interchange steel quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Coupling Component: Socket
    • Coupling Locking Type: Sleeve
    • Finish/Coating: Zinc Plated
    • Includes Valve: Yes
    • Interchange Type: Industrial
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  2. TSUBAKI Chain Coupling Casing
    Rating:
    100% of 100
    (2)
    Mulai

    Rp509.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  3. Vertex Flange Nut
    Mulai

    Rp26.900

    Vertex Flange Nut
    Deskripsi:
    Flange Nut.
  4. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  5. Akitsu Flange Gasket
    Mulai

    Rp169.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  6. KATAYAMA Chain Coupling
    Mulai

    Rp279.900

    KATAYAMA Chain Coupling
    Deskripsi:
    - Chain coupling sprocket x 2- Roller chain x 1
    atribut:
    • Finish Material: Sprocket: Carbon steel for mechanical structures, Heat treatment: Tooth tip induction quenching, Chain: Iron
  7. NITTO KOHKI Flange Coupling
    Mulai

    Rp1.099.900

    NITTO KOHKI Flange Coupling
    Deskripsi:
    For mounting on automated screw fastening machines
  8. Sung-IL Machinery Oldham Type Flexible Coupling
    Mulai

    Rp349.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  9. DIXON VALVE COUPLING Coupling Aluminum Cam & Groove Fittings (Kopler)
    Mulai

    Rp159.900

    DIXON VALVE COUPLING Coupling Aluminum Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
  10. Miki pulley Spider (For Spaflex Coupling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    Miki pulley Spider (For Spaflex Coupling)
    atribut:
    • Type: Related Product
    • Material (Spider): NBR (nitrile rubber)
  11. DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Mulai

    Rp199.900

    DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type AA stainless steel camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA stainless steel cam and groove fittings are used in water treatment, chemical storage, and petroleum applications.
    atribut:
    • UNSPSC: 31160000
  12. FYH UCF Square Flange Type (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  13. NTN Lightweight Diamond Flange Unit
    Mulai

    Rp299.900

    NTN Lightweight Diamond Flange Unit
    atribut:
    • Cover: Without cover
    • Shape: Diamond flange unit
  14. DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove Fittings
    Mulai

    Rp5.799.900

    DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove Fittings
    Deskripsi:
    Type A zinc/aluminum cam and groove fittings include a male nipple (adapter) x female NPT. Type A camlock fittings are most often used with Type D adapters of the same size, and can also be used with Type B, C, and D adapters, and Type D dust caps. Type A zinc/aluminum camlock couplings are used with fluids in water treatment, hydraulic oil production, and food and beverage processing.
    atribut:
    • UNSPSC: 40141720
    • Body Material: Aluminium, Zinc
    • Connection Type: NPT
    • Coupling Component: Plug
    • Coupling Type: Type A
    • Fitting Type: FNPT
    • Hose Fitting Gender: Female
    • Includes Locking Arm: No
  15. DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)
    Mulai

    Rp369.900

    DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type D cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D forged brass camlock couplings connect hoses to pumps, tanks, and equipment.
    atribut:
    • Body Material: Brass
  16. SEKISUI ESLON TS Flange
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    SEKISUI ESLON TS Flange
    Deskripsi:
    -PVC flange with excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding.-Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and pipings for food factory waste water treatment line.
  17. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
Daftar Harga Flange Coupling Terbaru March 2026
DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air CouplingRp369.900
TSUBAKI Chain Coupling CasingRp509.900
Vertex Flange NutRp26.900
Non Brand Flange JIS 10KRp33.900
Akitsu Flange GasketRp169.900
KATAYAMA Chain CouplingRp279.900
NITTO KOHKI Flange CouplingRp1.099.900
Sung-IL Machinery Oldham Type Flexible CouplingRp349.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp48.900
DIXON VALVE COUPLING Coupling Aluminum Cam & Groove Fittings (Kopler)Rp159.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)