DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove Fittings

Sebelum PPN:
Rp6.899.900 - Rp7.599.900
Spesifikasi
UNSPSC40141720
Body MaterialAluminium, Zinc
Connection TypeNPT
Coupling ComponentPlug
Coupling TypeType A
Fitting TypeFNPT
Hose Fitting GenderFemale
Includes Locking ArmNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type A zinc/aluminum cam and groove fittings include a male nipple (adapter) x female NPT. Type A camlock fittings are most often used with Type D adapters of the same size, and can also be used with Type B, C, and D adapters, and Type D dust caps. Type A zinc/aluminum camlock couplings are used with fluids in water treatment, hydraulic oil production, and food and beverage processing.
Feature
Cam and Groove Adapter Plug Body Material Aluminum Zinc Type A Coupling Size 2 1/2 in Female Connection Type NPT Hose Fitting Size 2 in FNPT Max Working Pressure @ 70 F 150 psi Includes Locking Arm No Thread Size 2 in -11-1/2

Ulasan Produk

Tidak ada ulasan