Beli Digital Thermometer Thermocouple di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu)Deskripsi:- The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.atribut:
- Temperature Range (°C): -200 to 1372
- Thermocouple: K
- Accuracy (%): ±0.1
- Number of Parameters: 1 (Display)
- Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- APPA Digital Thermocouple ThermometerDeskripsi:Temperature Probes For APPA 50 Series Handheld ThermometersThe following interchangeable Type K thermocouples include mini-connectors for use with APPA 50 series meters or other temperature measuring instruments that accept mini-connectors.50BK Bead ProbeIncluded with APPA 50 series. General purpose applications. Teflon tape insulation. Not suitable for liquid immersion. Measurement range: -40°C to 204°C (-40°F to 399°F)50IK Immersion ProbeFor liquids and gels. Protected from tip to handle by an lnconel sheath. Suitable for general temperature measurement applications. Measurement range: -196°C to 800°C (-320°F to 1472°F)50AK Air ProbeFor air and gases. Measuring bead is protected by perforated Stainless Steel baffle. Not for immersion in liquid. Measurement range: -196°C to 500°C (-320°F to 932°F)50SK Surface ProbeFor flat or slightly convex surfaces. Ideal for measurement of hot rollers and plates. Measurement range: -0°C to 400°C (-32°F to 752°F)50PK Piercing ProbeSuitabel for food service. Also suitable for liquids and gels. Measurement range: -196°C to 800°C (-320°F to 1472°F)Virtual Instrumentation..... APPA 53II & 55II Digital Thermometer have an optional purchased optical RS-232 cable and powerful, comprehensive Win DTM 50 software which enables a safe and easy connection to PCs for further data acquisition and analysis.Every APPA 50 Series meter is supplied with a protective holster that includes a built-in tilt stand and a nail hook. This holster provides an extra degree of protection and convenience for your meter.atribut:
- Type Input: J-type Optional
- Display: Triple 4digit (9999 count) LCD, full annunciators
- Operating Temperature (°C): 0 to 50
- Storage Temperature (°C): 20 to 60
- Input Protection (V): DC 60 or 24
- Power Requirement: Single 9V battery (NEDA 1604 or IEC 6F22)
- Dimensions (mm): 64x160x26 without holster, 74x170x39 with holster
- Accessories: Type 50BK bead thermocouple, ZnC battery (installed), protective holster, belt clip and manual
- Thermpcouple Terminals: T1 & T2
- LCD Display (mm): 18.5
- Battery Life (hour): 90
- Operating Humidity (%RH): ≤ 80
- Sampling Rate (time/s): 1
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- KRISBOW Termometer Digital Miniatribut:
- Dimensions (LxWxH) (mm): 188x64.5x24.5
- Temperature Range (°C): -20 to 1000
- Hanna Instruments K-Type Thermocouple ThermometerDeskripsi:The HI935005 K-Type Thermocouple Thermometer is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes.
- Extech Thermocouple Digital Thermometer (Pendeteksi Suhu)Deskripsi:- Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.atribut:
- Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
- Thermocouple: K,E,J,R,S,T
- Temperature Range (°C): -200 to 850
- Dimensions (mm): 182x73x4735
- Memory Capacity : 20M data records using a 2G SD card
- Power: 6 x AA (1.5V) batteries
- Resolution (°): 0.1/1
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- Hanna Instruments Dual Channel K-Type Thermocouple ThermometerDeskripsi:The Dual Channel K-Type Thermocouple Thermometer - HI935002 is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes for the two available input channels.atribut:
- Automatic Shut-off: 8 min (default), 60 min or off
- Battery Type/Life: 1.5V AA (3) / approximately 1600 hours of continuous use
- Dimensions (mm): 150x80x36 (5.9x3.1x1.4\")
- K-Type Thermocouple Temperature Accuracy: +/-0.2% FS (excluding probe error)
- Environment Temperature (°C): -10 to 50 (14 to 122 degree F); RH max 100%
- K-Type Thermocouple Temperature Range (°C): -50.0 to 199.9 and 200 to 1350; -58.0 to 399.9 degree F and 400 to 2462 degree F
- K-Type Thermocouple Temperature Resolution (°C): 0.1 (-50.0 to 199.9) and 1 (outside); 0.1 degree F (-58.0 to 399.9 degree F) and 1 degree F (outside)
- Ordering Information: HI935002 is supplied with batteries and instructions.
- Weight (g): 235 (8.3 oz)
- Custom Digital ThermometerDeskripsi:-Various temperature measurements can be made by replacing the probe.
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
- TESTO Digital Food ThermometerDeskripsi:Temperature measurements are one of the most essential elements of quality control in the food industry. But there are two conditions which have to be met. They have to be fast and they have to be reliable.The testo 108 digital food thermometer ticks the box on both counts. It is fast. It is reliable. And there are added benefits too…Ideal for all sectors of the food industry. From buying to transport, from storage to production and controlProtective softcase and type T thermocouple probe sensor includedSuper fast measurements, super reliable readingsEasy to use with self-explanatory keys and large, easy-to-read display. No need for lengthy instructionsHygienic: softcase and food thermometer/sensor can be easily cleaned under running waterHACCP and EN 13485 compliantAreas of application for the testo 108 digital food thermometerIdeal for use during transport or storage of food, in restaurants, canteen kitchens or system catering: the testo 108 digital food thermometer enables you to integrate your temperature measurements effortlessly into your daily routine while making sure that the quality of your food complies with HACCP regulations. Product Includes: 1 x testo 108 waterproof temperature measuring instrument (TC types T and K), including penetration temperature probe(TC type T), softcase, batteries and calibration protocol.Monitoring product temperatures In the area of food production and meal distribution, the correct heating up and temperature of the food play a crucial role in terms of controlling germ/bacteria generation and reproduction on the food dishes, as well as controlling the consumption temperature. Measurement directly during the production process/or after food preparationEnsuring the necessary temperature: regarding germs/bacteria, but also quality specifications "defined internally”; (e.g. when heating chocolate it must not be heated too much/too quickly) Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature check during storage The temperature check measuring task for storage is to ensure that the temperature of goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for consumption (maintaining the cooling chain).For contact measurements, a measurement is normally taken from between the products (carton packaging, frozen foods), and a core temperature is measured. In cases of doubt, a core measurement is of interest. Our frozen food probe 0603 3292 is inserted into the frozen food for this purpose. This refers to both storage in cold storage warehouses/refrigerated transport means and refrigeration for sales counters (e.g. in supermarkets).Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universally Temperature checks in incoming goods The temperature check measuring task in incoming goods is to ensure that the temperature of supplied goods complies with (statutory) regulations and that the goods can be "safely” accepted and used for further processing.Both the temperature between the products and the core temperature of foods can be measured.In most cases, data is entered on a form and documented for subsequent traceability. In addition to the measured value, the date, time and user are noted.If the temperature of the supplied goods complies with statutory regulations, these can be accepted and processed. Advantages of testo 108: Ease of operation and useWaterproof instrument and probe (IP67)Conforms to HACCP and EN 13485Can be used universallyatribut:
- Measuring Rate: 0.5 s
- Operating Temperature (°C): -20 to +60
- Protection Class: IP67 with TopSafe
- Standards: EN 13485
- Battery Life: 2500 h (typical, at 23 °C)
- Battery Type: 3 AAA micro batteries
- Dimensions (mm): 140x60x24
- Display Function: with status line
- Display Size: one-line
- Display Type: LCD (Liquid Crystal Display)
- EU-/EG-guidelines: 2004/108/EG
- Product Color : White
- Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
- Storage Temperature: -30 to +70 °C
- Weight (g): 210 (incl.battery and Softcase) 154 (incl. battery, without softcase)
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof) (Pendeteksi Suhu)atribut:
- Cord Length (m): Approx. 1
- AS ONE Waterproof Digital Thermometeratribut:
- Characteristic: Waterproof
- Temperature display method: Digital
- Temperature Range (°C): -40 to +250
- Thermometer Type: waterproof thermometer
- monotaro Termometer Digital untuk Suhu Permukaanatribut:
- Sensor Dimensions (mm): 3.6 x 25 L
- Temperature Measurement Range (°C): -40 to + 95
- Outside Dimension (mm): 48.2 x 16.8 x 28.7 H
- Power: LR44 battery (1.5 V) x 1 (monitor battery for operation check)
- Detecting Method: Thermistor
- Type of display Temperature: Digital
- Cord Length (m): About 1.5
- Measurement Period (s/time): About 2
- Weight (g): About 22
- Precision (°C): ± 1 (0 to 40 ° C), ± 2 (-20 to 0 ° C, 50 to 90 ° C)
- Resolution (°C): 0.1
- Hanna Instruments Resolution 0.1° K-Type Thermocouple ThermometerDeskripsi:The 0.1° Resolution K-Type Thermocouple Thermometer with High (Hi) and Low (Lo) Limit Display - HI93531 is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable K-type probes. All readings are displayed on the easy to read LCD, along with the high and low temperatures, temperature units, and a battery indicator upon startup.This product provides High/Low Limit Displayatribut:
- Automatic Shut-off: User selectable: 60 min or disabled
- Battery Type/Life: 1.5V AA (3) / approximately 500 hours of continuous use (with backlight off)
- Dimensions (mm): 150x80x36 (5.9x3.1x1.4\")
- Environment Temperature (°C): -10 to 60 (14 to 122 degree F); RH max 100%
- K-Type Thermocouple Temperature Accuracy (°C): +/-0.5 (-100.0 to 999.9); +/-1 (outside); +/-1 degree F (-148.0 to 999.9 degree F); +/-1.5 degree F (outside) (for 1 year, excluding probe error)
- K-Type Thermocouple Temperature Range (°C): -200.0 to 999.9 and 1000 to 1371; -328.0 to 999.9 degree F and 1000 to 2500 degree F
- K-Type Thermocouple Temperature Resolution (°C): 0.1 (-149.9 to 999.9); 0.2 (-200.0 to -150.0); 1 (outside) 0.1 degree F (-24.9 to 999.9 degree F); 0.2 degree F (-249.9 to -25.0 degree F); 0.3 degree F (-328.0 to -250.0 degree F); 1 degree F (outside)
- Temperature Probe: HI766 series K-type thermocouple (not included)
- NETSUKEN Waterproof Digital ThermometerDeskripsi:Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
Daftar Harga Digital Thermometer Thermocouple Terbaru November 2026
| Amprobe Thermocouple Digital Thermometer (Pendeteksi Suhu) | Rp4.699.900 |
| KRISBOW Termometer Digital | Rp989.900 |
| Custom Termometer Digital | Rp999.900 |
| Sato Keiryoki Mfg Thermocouple Digital Thermometer | Rp3.999.900 |
| APPA Digital Thermocouple Thermometer | Rp6.399.900 |
| AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu) | Rp1.099.900 |
| KRISBOW Termometer Digital Mini | Rp459.900 |
| Hanna Instruments K-Type Thermocouple Thermometer | Rp6.499.900 |
| Extech Thermocouple Digital Thermometer (Pendeteksi Suhu) | Rp15.999.900 |
| TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan) | Rp489.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/e9P106086513-2.jpg)




%20(Pendeteksi%20Suhu)/P102115954-1.jpg)


/P102173572-1.jpg)
/7jP101503271-3.jpg)


%20Digital%20Thermometer%20%26%20Hygrometer/P102001981-1.jpg)

/djP105708487-2.jpg)
%20(Pendeteksi%20Suhu)/g7P103644583-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)