Hanna Instruments Dual Channel K-Type Thermocouple Thermometer

Sebelum PPN:
Rp7.999.900
Spesifikasi
Automatic Shut-off8 min (default), 60 min or off
Battery Type/Life1.5V AA (3) / approximately 1600 hours of continuous use
Dimensions (mm)150x80x36 (5.9x3.1x1.4\")
K-Type Thermocouple Temperature Accuracy+/-0.2% FS (excluding probe error)
Environment Temperature (°C)-10 to 50 (14 to 122 degree F); RH max 100%
K-Type Thermocouple Temperature Range (°C)-50.0 to 199.9 and 200 to 1350; -58.0 to 399.9 degree F and 400 to 2462 degree F
K-Type Thermocouple Temperature Resolution (°C)0.1 (-50.0 to 199.9) and 1 (outside); 0.1 degree F (-58.0 to 399.9 degree F) and 1 degree F (outside)
Ordering InformationHI935002 is supplied with batteries and instructions.
Weight (g)235 (8.3 oz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Dual Channel K-Type Thermocouple Thermometer - HI935002 is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes for the two available input channels.

Ulasan Produk

Tidak ada ulasan