Beli Digital Moisture Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CHINA Digital Paper Moisture Meter (Alat Ukur Kelembaban Kertas)
    Mulai

    Rp2.099.900

    CHINA Digital Paper Moisture Meter (Alat Ukur Kelembaban Kertas)
    Deskripsi:
    Digital paper Moisture Meter can work on 3 types paper (carton, copperplate paper and writing paper) through the spring contact precise measuring.
    atribut:
    • Display: Large LCD Display
    • Range (%): 0-40
    • Resolution: 0.01
    • Accuracy (%): ±1
    • Operating Temperature (°C): 15-30, 30-70%RH
    • Battery Consumption (mA): Approx. 7.5
    • Power: 9V Battery
  2. Custom Digital Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)
    Mulai

    Rp4.899.900

    Custom Digital Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)
    Deskripsi:
    -With the auto power off function convenient when forgetting to turn off.-Easy to see even in dark places with the backlight function. -Applicable Material: Wood and Construction Materials.
    atribut:
    • Measuring Range: 0 to 54.8 (%)
    • Resolution: 0.1%
    • W x D x H: 50x20.6x119mm
    • Measurement Method : Electrical Conductivity Formula Type
    • Power Supply: AAA Dry Battery x 2 (Sold Separately)
    • Purpose of Use: Applicable Material: Wood and Construction Materials.
  3. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  4. monotaro Digital Moisture Analyzer (Analisa Kelembaban Digital)
    Mulai

    Rp2.599.900

    monotaro Digital Moisture Analyzer (Analisa Kelembaban Digital)
    Deskripsi:
    A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Pricision: ± 1%
    • Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
    • Sampling: 1 time / s
    • Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
    • Accessories: Instruction manual, strap, protective cover
    • Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
    • Measurement Item: Moisture percentage
    • Batteries: Two AAA (1.5 V) batteries
    • Resolution Capability: 0.10%
    • Weight (g): Approximately 119 (with protective cover installed, batteries included)
    • Battery Life (continuous use): About 150 (when using alkaline dry batteries)
    • Dimensions (mm): 50.9x132.9x24.7
  5. Insize Digital Moisture Meter (Alat Ukur Kelembaban Digital)
    Mulai

    Rp2.999.900

    Insize Digital Moisture Meter (Alat Ukur Kelembaban Digital)
    atribut:
    • Battery Type: AAA
    • Dew Point Temperature Range (°F): 14 to 122
    • Display: Digital
    • For use with: Brick, Hard Gypsum, Mixed Mortar, Smooth Cement, Wood
    • Humidity Range (% RH): 0% to 100% RH
    • Includes: (2) Batteries
    • Moisture Content: 0% to 60%
    • Moisture Content Accuracy: +/-2%
    • Special Features: Maximum and minimum modes, Automatic power off, Measuring depth: 0-50mm
    • Temperature Range (°F): 14 to 122
  6. Extech Moisture Meter
    Mulai

    Rp1.699.900

    Extech Moisture Meter
    Deskripsi:
    MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
  7. Lutron Moisture Meter
    Mulai

    Rp2.699.900

    Lutron Moisture Meter
    Deskripsi:
    - Designed to check the moisture level of wood, concrete, and other non-wood material- 6 % to 40 % moisture range on wood.- 0 to 100% relative moisture value for Concrete and other non-wood material.- Red LED bar graph indicator and LCD digital display.- All in one, meter build in the test pins- Optional separate probe, available for remote measurement- Microprocessor circuit assures maximum possible accuracy, provides special functions and features- Records Maximum & Minimum reading with recall.- Data hold function to freeze the desired value on display- Heavy duty & compact housing case, designed for easy carry out & operation- Built-in low battery indicator
    atribut:
    • Memory Recall: Records Maximum & Minimum reading value
    • Operating Temperature (°C): 0 to 50
    • Sampling Time (s): Approx. 0.8
  8. Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp689.900

    Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.
    atribut:
    • Resolution (%): 0.5
    • Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 20 - 90
    • Humidity Response Speed: <1s
    • Measuring Error: -0.01
    • Display: LCD
    • Power: 2 x 1.5V (AAA Battery)
  9. TESTO Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp3.399.900

    TESTO Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    The testo 616 professional moisture meter provides you with a precise and non-destructive means of measuring the moisture content of wood and building materials and of monitoring the drying process after water damage. Simply select the characteristic curve and place the meter’s measuring claw against the surface of the material you would like to measure. The meter shows you the moisture content as a weight percentage compared to the dry weight. Press the relevant key to save the reading to your meter.Although the measuring claw only comes into contact with the surface, wall or flooring that is being measured, it is able to determine the moisture content of the wood or other material down to a depth of 5 cm.Ideal areas of use for the testo 616 moisture meterThe testo 616 moisture meter is a professional measuring device that can be used in areas as diverse as water damage restoration or carpentry or joinery.Moisture damage detection: the non-destructive method for finding moisture in walls and floorsMonitoring drying processes: from carrying out moisture inspections to meeting building schedules to controlled drying after water damage - the non-destructive method for determining the moisture content in wood and building materialsMoisture in wood: for checking the moisture content of wood that has been stored prior to processingtesto 616 moisture meter with 10 characteristic curvesSoft woodHard woodPressboardAnhydrite screedCement screedLime sand brickGas concreteConcreteHigh insulation bricksBrickwork Product Includes: testo 616 moisture meter for wood and building materials, calibration protocol, batteries.Determining moisture in wood Moisture content is a decisive factor in the further processing and use of timber products. If wood is installed with the wrong moisture content this may result in mechanical deformations (contracting and swelling) at the site where the material is subsequently used, and therefore damage to pieces of furniture or entire supporting structures in buildings. Therefore, before being made into furniture or supporting material by a joiner/carpenter, the suitability of the wood has to be assessed by measuring the moisture content. The testo 616 enables the quick and non-destructive examination of the material moisture characteristics in timber. Characteristic curves are available for measuring wood moisture in soft and hard woods, and chipboard. These characteristic curves were developed in cooperation with the LPI institute.The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. Monitoring drying processes Whether freshly laid screed, or monitored drying of moisture damage, timely determination of the required moisture level will save time and therefore money. Screeds are laid in the in interior works stage, generally after plastering. The flooring and painting and decorating then follow. The drying behaviour is therefore a significant factor in the works schedule, primarily because the laying of flooring depends on this.The moisture measurement establishes readiness for flooring; liability for the flooring is thus transferred to the respective trade installing the flooring. An important part of this work is therefore documentation and assurance in the testing for readiness for flooring. What is the extent of moisture damage? This question has to be answered in order to decide which instruments are to be used to speed up the drying process.The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. It also makes work easier when drying processes for floors, walls and surfaces have to be observed. Diagnosing building moisture Moisture may penetrate walls, floors and ceilings due to pipes bursting or water ingress. Some of this moisture damage may not be detected immediately. Rising or ingressing water, faulty rain and waste water drains, or even blocked drains and inadequate seepage capacity may be the cause. Depending on where it is getting out or in, the moisture can spread in different ways; enormous damage may be done if discovered too late. Therefore, measurement of the material moisture in the affected places is necessary to be able to identify the source of the damage. The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. The measuring clamp is laid on the surface; the value can be read immediately. The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. For easy, quick handling, characteristics are already stored in testo 616 for the following construction materials: anhydrite screed, cement screed, lime sand brick, aerated concrete, concrete, vertically perforated brick and solid brick; these aid detection of wet places in the construction materials.
  10. Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Mulai

    Rp3.699.900

    Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Deskripsi:
    Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.
    atribut:
    • Resolution: 0.1
  11. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  12. Defelsko PosiTest Concrete Moisture Meter CMM
    Mulai

    Rp24.999.900

    Defelsko PosiTest Concrete Moisture Meter CMM
    Deskripsi:
    PosiTest CMMConcrete Moisture Meter non-destructively measures the moisture content of concrete in accordance with ASTM F2659The PosiTest CMM Concrete Moisture Meter is the fast, non-destructive impedance meter ideal for inspectors looking to quickly evaluate the moisture condition in concrete slabs.Easy-to-read digital display takes the guesswork out of analog scalesStorage of 200 readings—stored readings can be viewed or downloadedInnovative Hold Max and Save Mode waits for the reading to stabilize, then automatically saves it into memoryBuilt-in threaded mounting point for the optional Telescopic Extender to ergonomically measure without bending or kneelingWeatherproof, dustproof, and water-resistant—IP65-rated enclosureConforms to ASTM F2659INCLUDESPosiTest CMM, two AAA batteries, instructions, check standard, test certificate, USB cable, nylon carrying case with shoulder strap, two year warranty
    atribut:
    • Order Code: CMM
    • Measurement Scales: 0 to 6% Moisture Content of Concrete* 0 to 4% Carbide Method Equivalent 0 to 100 Relative
    • Accuracy: ± 0.5% Moisture Content of Concrete
    • Depth of Penetration: ~20 mm ~0.75”
    • Temperature Range (°C): 5 to 40 (40° to 105° F
    • IP Rating: 65 (dust and water jet resistance)
    • Memory: 200 readings
    • Power: 2 AAA Alkaline Batteries
  13. DV Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp229.900

    DV Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
    atribut:
    • Test Range (%): -5 to 40 (±1.0%)
    • Battery: 1x9V (square)
  14. Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
  15. MASTECH Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp1.799.900

    MASTECH Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Mastech MS6900 adalah multifungsi moisture meter, suhu lingkungan dan kelembaban tester Ini digunakan untuk uji kadar air dan kelembaban udara dari kayu atau bahan bangunan.
    atribut:
    • Battery: 2x1.5V AAA (not included)
    • Dimensions (mm): 130x55x29
    • Electrical Conductivity (Resistance Sensor) Range: 0.0-60.0%
    • Temperature Sensor Range (°C): -10.0 to 50.0
  16. TESTO Material Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp6.299.900

    TESTO Material Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • AS ONE Part Number: 1-6453-01
    • TGK Part Number: 540-68-08-01
    • Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
    • Battery: 2xAAA alkaline batteries
    • Measurement Range: (Material moisture) 0-54.8 mass%
    • Resolution: (Material moisture) 0.1%
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Battery Life (hour): 200 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7481
    • Weight (g): 45 (excluding battery)
  17. STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    Mulai

    Rp789.900

    STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    atribut:
    • Battery Type: 4xAAA
    • Battery Life: 1100measurements
    • Display Type: LCD
    • Electrode Pin (mm): 2x8
    • Detection Range/Accuracy (wood) (%): 6-44% (+/-2%)
    • Detection Range/Accuracy (building materials) (%): 0.2-2.0% (+/-0.1%)
    • Humidity (%): 80
    • Operating Temperature (°C): 0-37
  18. KRISBOW Portable Wood Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp569.900

    KRISBOW Portable Wood Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • Accuracy (%): Wood : ±2, Material : ±0.2
    • Ambient Relative Humidity: 0-85% RH
    • Ambient Temperature (°C): Measuring Range: 0 to 50 (32 to 122°F), Accuracy: ±1/±1.8
    • Auto Power OFF: After Approx. 3 minutes
    • Battery: 4 A-LR44, replaceable
    • Dimension (HxWxD) (mm): 96x40x20
    • Electrode Length (mm): 8.5
    • Humidity Content: Wood, Building Material
    • Measuring Principle: Electrical resistance
    • Measuring Range (%): Wood : 6-44, Builing Material : 0.2-2.0
    • Moisture Content: Degree Celcius And Fahrenheit
    • Sensor Type: Electrode Pins
    • Type: Portable
    • Weight (kg): 0.083
  19. UNI-T Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp549.900

    UNI-T Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    UT377A is a digital meter designed to measure the moisture content of wood, paper, plywood, and other wooden materials. This device classifies wood into four categories based on material density, and applies temperature compensation algorithm to ensure measurement accuracy. UT377A's miniature design, low power consumption, and high precision all make this a great product choice for measuring wood moisture content.
    atribut:
    • Wood Moisture Measurement (%): Range : 2-40; Resolution : 0.10; Accuracy : ±2%
    • Refresh Rate (time/s): 2
    • Working Temperature (°C): 0-40
    • Power (V): 1.5 Battery (R03)
    • Display (mm): 35x32
    • Product Color : Red and Grey
    • Product Size(mm): 135x53x28
    • Standard Accessories : Batteries
    • Standard Carton Measurement (mm): 272x225x215
    • Standard Individual Packing : Gift box, bubble bag, English manual
  20. INGCO Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Mulai

    Rp819.900

    INGCO Wood Moisture Meter (Alat Ukur Kelembaban Kayu)
    Deskripsi:
    INGCO Wood Moisture Meter // Alat Ukur Kadar Air Kelembaban Kayu Semen Gipsum Bata Hebel
    atribut:
    • Moisture Measurement Range (%): 2-70
    • Moisture Measurement Accuracy (%): ±2
    • Temperature Range (°C): 0 to 40
    • Environment Temperature (°C): 0 to 40
    • Response Time (s): <1
Daftar Harga Digital Moisture Meter Terbaru November 2026
CHINA Digital Paper Moisture Meter (Alat Ukur Kelembaban Kertas)Rp2.099.900
Custom Digital Electric Moisture Meter (Alat Ukur Kelembaban Elektrik)Rp4.899.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
monotaro Digital Moisture Analyzer (Analisa Kelembaban Digital)Rp2.599.900
Insize Digital Moisture Meter (Alat Ukur Kelembaban Digital)Rp2.999.900
Extech Moisture MeterRp1.699.900
Lutron Moisture MeterRp2.699.900
Benetech Wood Moisture Meter (Alat Ukur Kelembaban Kayu)Rp689.900
TESTO Moisture Meter (Alat Ukur Kelembaban)Rp3.399.900
Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)Rp3.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)