Spesifikasi
| Order Code | CMM |
|---|---|
| Measurement Scales | 0 to 6% Moisture Content of Concrete* 0 to 4% Carbide Method Equivalent 0 to 100 Relative |
| Accuracy | ± 0.5% Moisture Content of Concrete |
| Depth of Penetration | ~20 mm ~0.75” |
| Temperature Range (°C) | 5 to 40 (40° to 105° F |
| IP Rating | 65 (dust and water jet resistance) |
| Memory | 200 readings |
| Power | 2 AAA Alkaline Batteries |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PosiTest CMM
Concrete Moisture Meter non-destructively measures the moisture content of concrete in accordance with ASTM F2659
The PosiTest CMM Concrete Moisture Meter is the fast, non-destructive impedance meter ideal for inspectors looking to quickly evaluate the moisture condition in concrete slabs.
Easy-to-read digital display takes the guesswork out of analog scales
Storage of 200 readings—stored readings can be viewed or downloaded
Innovative Hold Max and Save Mode waits for the reading to stabilize, then automatically saves it into memory
Built-in threaded mounting point for the optional Telescopic Extender to ergonomically measure without bending or kneeling
Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
Conforms to ASTM F2659
INCLUDES
PosiTest CMM, two AAA batteries, instructions, check standard, test certificate, USB cable, nylon carrying case with shoulder strap, two year warranty
Concrete Moisture Meter non-destructively measures the moisture content of concrete in accordance with ASTM F2659
The PosiTest CMM Concrete Moisture Meter is the fast, non-destructive impedance meter ideal for inspectors looking to quickly evaluate the moisture condition in concrete slabs.
Easy-to-read digital display takes the guesswork out of analog scales
Storage of 200 readings—stored readings can be viewed or downloaded
Innovative Hold Max and Save Mode waits for the reading to stabilize, then automatically saves it into memory
Built-in threaded mounting point for the optional Telescopic Extender to ergonomically measure without bending or kneeling
Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
Conforms to ASTM F2659
INCLUDES
PosiTest CMM, two AAA batteries, instructions, check standard, test certificate, USB cable, nylon carrying case with shoulder strap, two year warranty
Feature
Simple- Easily collect and report measurements
- Ergonomic and lightweight design with durable rubberized grip for comfortable all day inspection
- Easy-to-read digital display takes the guesswork out of analog scales
- Instant measurements with no drilling required
Powerful
- Storage of 200 readings—stored readings can be viewed or downloaded
- Includes free PosiSoft Desktop software for analyzing and reporting data
- USB port for fast, simple connection to a PC or Mac
- Automatically generate custom, professional PDF reports
Accurate
- Conforms to ASTM F2659
- Fast response precision sensors provide instant readings
- Spring loaded sensor pins provide enhanced contact on uneven concrete
- Includes Check Standard to verify operation
- Calibrated with concrete standards measured gravimetrically. Test Certificate included.
Versatile
- Three measurement modes:
–Continuous Mode constantly updates the display
—Hold Max Mode displays the maximum reading until saved or reset
—Hold Max and Save Mode waits for the reading to stabilize, then automatically saves it into memory
- Three available measurement scales:
—Moisture Content of Concrete
—Carbide Method Equivalent
—Relative
- Built-in 1/4"–20 threaded mounting point for the optional Telescopic Extender
Durable
- Weatherproof, dustproof, and water-resistant—IP65-rated enclosure
- Nylon carrying case with shoulder strap included
- Two year warranty
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
