KRISBOW Alat Ukur Kelembaban Kayu Portabel (Alat Ukur Kelembaban)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp589.900
Spesifikasi
Accuracy (%)Wood : ±2, Material : ±0.2
Ambient Relative Humidity0-85% RH
Ambient Temperature (°C)Measuring Range: 0 to 50 (32 to 122°F), Accuracy: ±1/±1.8
Auto Power OFFAfter Approx. 3 minutes
Battery4 A-LR44, replaceable
Dimension (HxWxD) (mm)96x40x20
Electrode Length (mm)8.5
Humidity ContentWood, Building Material
Measuring PrincipleElectrical resistance
Measuring Range (%)Wood : 6-44, Builing Material : 0.2-2.0
Moisture ContentDegree Celcius And Fahrenheit
Sensor TypeElectrode Pins
TypePortable
Weight (kg)0.083

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Simple hand-held design
- Durable and rugged design
- All readings are displayed on a large LCD display

Use :
- Dual backlit LCD digital display of moisture and temperature
- Readings with Integral electrode Pins
- User selectable Wood moisture
- Building material moisture, oC , oF
- Auto power off

Ulasan Produk

Tidak ada ulasan