monotaro Digital Moisture Analyzer (Analisa Kelembaban Digital)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.599.900
Spesifikasi
Measurement Pricision± 1%
Operating Temperature and Humidity Range0 to + 50 ° C, 70% RH or less (with no condensation)
Sampling1 time / s
Storage Temperature/Humidity Range-20 to + 60 ° C, 80% RH or less (with no condensation)
AccessoriesInstruction manual, strap, protective cover
Measuring Range8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
Measurement ItemMoisture percentage
BatteriesTwo AAA (1.5 V) batteries
Resolution Capability0.10%
Weight (g)Approximately 119 (with protective cover installed, batteries included)
Battery Life (continuous use)About 150 (when using alkaline dry batteries)
Dimensions (mm)50.9x132.9x24.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand

Ulasan Produk

Tidak ada ulasan