Lutron Moisture Meter

Sebelum PPN:
Rp2.699.900 - Rp2.799.900
Spesifikasi
LCD Size (mm)51x37
Digit Size (mm)16
Material RangeMaterial 1 : 0 to 100% relative moisture value for Concrete. and other non-wood material. Material 2 : 6 % to 40 % moisture range on wood.
Resolution (%)0.1
Probe2 pins moisture electrode.
Data HoldBy push button on front panel.
Memory RecallRecords Maximum & Minimum reading value
Operating Temperature (°C)0 to 50
Humidity (%RH)80
Power Current (mA)Approx. DC 16
Dimensions (mm)216.5x68.5x29.7
Sampling Time (s)Approx. 0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Designed to check the moisture level of wood, concrete, and other non-wood material
- 6 % to 40 % moisture range on wood.
- 0 to 100% relative moisture value for Concrete and other non-wood material.
- Red LED bar graph indicator and LCD digital display.
- All in one, meter build in the test pins
- Optional separate probe, available for remote measurement
- Microprocessor circuit assures maximum possible accuracy, provides special functions and features
- Records Maximum & Minimum reading with recall.
- Data hold function to freeze the desired value on display
- Heavy duty & compact housing case, designed for easy carry out & operation
- Built-in low battery indicator
Feature
- Applications Designed to check the moisture level of wood, concrete and other non-wood material
- Principal Used the 2 pins electrode to measure the conductive ability of the species, then converter to the reading of % " Moisture of Content ".
- Circuit Custom one-chip of microprocessor LSI circuit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait