Beli Differential Pressure Transmitter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Digital Differential Pressure GaugeDeskripsi:Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Range (hPa): 0 to 100
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 50 (when using alkaline dry batteries)
- Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (hPa): 0.01
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- Manostar Differential Pressure GaugeDeskripsi:- Easy-to-read wide-angle scale- A small lightweight type that can be placed in any spaceatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +50degrees(No icing)
- Cole Parmer Very-Low Differential Pressure TransmitterDeskripsi:Low-pressure transucers sense gauge or differential pressure and convert to a proportional output. Utilizing an improved stainless steel micro-tig welded sensor, positive pressure moves the diaphragm toward the electrode, increasing capacitance. A decrease in pressure moves the diaphragm away from the electrode, decreasing the capcitance. Change in capacitance is converted to a linear DC electrical signal through the transducer''s circuit. Transducers are designed for HVAC, air volume and fan control, static duct and clean-room pressures, and environmental pollution control.atribut:
- Accuracy (%): ±1.0 (full-scale)
- Process Connection (inch): 1/4 (hose barb)
- Battery Type (VDC): 24
- Media Compatibility: Nonconducting gases
- ASHCROFT 1/4inch FNPT Differential Pressure GaugeDeskripsi:Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.atribut:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Item: Differential Pressure Gauge
- Gauge Nominal Dial Size (inch): 3 1/2
- Basic Gauge Case Material: Metal
- Body Material: Aluminium
- Dial Material: Stainless Steel
- Diaphragm Material: Buna-N
- Differential Gauge Connection Size (inch): 1/8
- Differential Gauge Connection Type: FNPT
- Differential Pressure Range Units: psi
- Gauge Accuracy: +/-2.00%
- Gauge Connection Location: Inline
- Gauge Operating Temperature Range (°F): 0 to 170
- Piston Material: PTFE
- Rated Total Pressure (psi): 6000
- ASHCROFT 1/8 FNPT Differential Pressure GaugeDeskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Features 4-1/2” dial for differential low-pressure applications.atribut:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Item: Differential Pressure Gauge
- Basic Gauge Wetted Parts: PTFE / Buna-N
- Body Material: Glass Filled Nylon
- Diaphragm Material: Buna-N
- Differential Gauge Connection Size (inch): 1/8
- Differential Gauge Connection Type: FNPT
- Differential Pressure Range Units: in wc
- Gauge Connection Location: Back and Side
- Gauge Operating Temperature Range (°F): 0 to 140
- Piston Material: PTFE
- Rated Total Pressure (psi): 35
- Seal Material: Buna-N
- SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and FlowDeskripsi:SITRANS P DS III / P410, HART, 4-20 mA transmitter for differential pressure and flow PN 32/160 gas 1/liquids 1 art. 3.3 sep Measuring cell filling silicone normal cleaning Span: PN 160 (MWP 2320 psi): 2,5 to 250 mbar (1.004 to 100.4 inH2O), max. static pressure 160 bar Diaphragm stainless steel parts of measuring cell stainless steel Standard design . Explosion protection fm + csa Electric connection and cable inlet: cable gland 1/2-14 npt Housing cover with window (setting: mA)atribut:
- Export Control Regulations: AL : N/ECCN : N
- Net Weight (kg): 4.5
- Commodity Code: 90262020
- Country of Origin: France
- Max. Static Pressure (bar): 160
- Cole Parmer Wet Differential Pressure TransmitterDeskripsi:Capacitance sensor allows ports to be wet/wet, wet/dry, or dry/dry. Unique isolation system responds quickly to pressure changes—20 times faster than fluid-filled transmitters. The rugged NEMA 4 (IP65) housing withstands harsh environments normally found in process control, liquid-level measurement, and energy management. All transmitters have screw terminal connections.atribut:
- Accuracy (%): ±0.25 (full-scale)
- Minimum Pressure (PSID): None
- Minimum Temperature (°F): 30
- Maximum Temperature (°F): 150
- Minimum Temperature (°C): -1
- Battery Type (VDC): 11 to 30 (unregulated)
- Case: Brass
- Electrical Connections (inch): 1/2 (internal conduit port)
- Enclosure Rating: NEMA 4, IP65
- Height (cm): 7.6
- Height (inch): 3
- Length (inch): 3
- Maximum Temperature (°C): 65
- Media Compatibility: Gases and liquids compatible with wetted materials
- Output (mA): 4 to 20
- Process Connection (inch): 1/4 NPT(F)
- Unit of Measurement: psid
- Wetted Materials: 17-4PH SS, Viton®
- Width (inch): 2
- ASHCROFT 1/4inch Hose Barb Pressure TransmitterDeskripsi:Help measure static and differential pressure of clean, dry, noncorrosive gases in HVAC ducts and other applications with this ASHCROFT low-pressure transducer. This pressure transmitter offers 0.8% full scale accuracy and comes with an LED power status indicator. The detachable terminal block helps to simplify wiring. The NEMA 1 ABS housing has 1/4" barbed male fittings. Proof pressure 15 psi, burst pressure 25 psi.atribut:
- Transmitter Type: Pressure Transmitter
- Wetted Materials: Transmitters: Brass
- Range Units: in wc
- Accuracy - Transmitter: +/-0.80% Full Scale
- Compatible With: Clean Dry Non-corrosive Gasses
- Electrical Connections - Transmitter: Terminal Board
- Housing: ABS
- Includes: Instructions
- Loop Resistance: Dependent on Loop Supply Voltage
- Maximum Pressure (psi): 15
- NEMA Rating: 1
- Operating Temperature (°F): Transmitter: 0 to 160
- Output (mA): Transmitter: 4 to 20 DC
- Power Required: Transmitters: 12 to 36V DC
- Process Connection Size (inch): Transmitter: 1/4
- Process Connection Type: Hose Barb
- Thermal Error: 0.03% Full Scale / Degree F
- Wiring Entry: Transmitters: None
- Honeywell USA Differential Pressure Transmitter SMART typeatribut:
- Process Connection: : 1/4\" NPT derat or 1/2\" NPT derat
- Output (mA): 4-20 + HART
- Wetted Parts: SS316
- Local Display: Yes
- Mounting Bracket: Carbon Steel
- SIEMENS Differential Pressure MonitorDeskripsi:QBM81-5 - Differential pressure monitor, 50...500 Paatribut:
- Export Control Regulations: AL : N/ECCN : EAR99
- Net Weight (kg): 0.232
- Packaging Dimension (cm): 10.80x12.70x10.10
- EAN: 4047625008505
- Commodity Code: 853650
- Country of Origin: Switzerland
- ASHCROFT 1/8inch MNPT Pressure TransmitterDeskripsi:This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.atribut:
- Transmitter Type: Pressure Transmitter
- Wetted Materials: Transmitters: Stainless Steel
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Housing: 304 Stainless Steel
- Includes: Instructions
- Operating Temperature (°F): Transmitter: -40 to 257
- Process Connection Size (inch): Transmitter: 1/8
- Thermal Error: +/-3% (-4 Degrees to 185 Degrees F)
- ASHCROFT 3-1/2 Digit Backlit LCD Terminal Board Pressure TransmitterDeskripsi:GC52 Series- Backlit 3-1/2-digit LCD rotates in 90° increments Process connection: 1/4" NPT female Electrical connection: 1/2" NPT female conduit NEMA 4X (IP65) Epoxy-coated aluminum die-cast housingRangeable wet/wet differential pressure transmitters are for applications requiring low differential pressure measurement with static pressure to 300 psi. Push-button configurable ranges. Scaling function. For fluids and gases compatible with 316 stainless steel, Viton®, and alumina ceramic. Wetted materials are 316 stainless steel.Transducers with Displayatribut:
- Transmitter Type: Pressure Transmitter
- Wetted Materials: Transmitters: 316 Stainless Steel
- Loop Resistance: Dependent on Loop Supply Voltage
- Operating Temperature (°F): Transmitter: 14 to 140
- Output (mA): Transmitter: 4 to 20 DC
- Process Connection Size (inch): Transmitter: 1/4
- Shape: Transmitter: Irregular
- ASHCROFT 1/4inch MNPT Explosion Proof Pressure TransmitterDeskripsi:This explosionproof pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.atribut:
- Transmitter Type: Explosion Proof Pressure Transmitter
- Range Units: Transmitter: psi
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Electrical Connections: Transmitter: 3 ft Cable
- Housing: 304 Stainless Steel
- NEMA Rating: 7 and 9
- Operating Temperature (°F): Transmitter: -40 to 257
- Process Connection Size (inch): Transmitter: 1/4
- Process Connection Type: Transmitter: MNPT
- Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
- Wiring Entry: Transmitter: 1/2 in FNPT
- ASHCROFT 1/4inch MNPT Pressure Transmitter 0 to 30psiDeskripsi:This compact transmitter features thin film technology that helps reduce noise levels and temperature coefficients. It also helps to achieve a high level of accuracy. Compatible with most types of fluids. Can be mounted in confined spaces.atribut:
- Transmitter Type: Pressure Transmitter
- Range Values: Transmitter: 0 to 30
- Process Connection Size (inch): Transmitter: 1/4
- ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure TransmitterDeskripsi:This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.atribut:
- Transmitter Type: Intrinsically Safe Pressure Transmitter
- Wetted Materials: Transmitters: 316L Stainless Steel
- Range Units: Transmitter: psi
- Accuracy: Transmitter: +/-0.25%
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
- Housing: 304 Stainless Steel
- Loop Resistance: Dependent on Loop Supply Voltage
- NEMA Rating: 4X
- Operating Temperature (°F): Transmitter: -40 to 257
- Output (mA): Transmitter: 4 to 20 DC
- Power Required: Transmitter: 12 to 30V DC
- Process Connection Size (inch): Transmitter: 1/2
- Process Connection Type: Transmitter: FNPT
- Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
- Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
- Wiring Entry: Transmitter: 1/2 in FNPT
- SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HARTDeskripsi:SITRANS P320 Pressure transmitter Gauge pressure HART (4...20 mA) Measuring cell filling: Silicone oil Maximum measuring span: 16 bar (232 psi) Female thread 1/2-14 NPT Diaphragm: Stainless steel 316L/1.4404, measuring cell: Stainless steel 316L/1.4404; Sensor Differential pressure: process flange: Stainless steel 316/1.4408 Die-cast aluminum housing Dual chamber device no Ex 2 x M20 x 1.5 With display (lid with glass window) General approval without Ex approval: World (CE, RCM) except: EAC, FM, CSA, KCCatribut:
- Export Control Regulations: ECCN : 3A991X/AL : N
- Net Weight (kg): 4
- Commodity Code: 90262020
- Country of Origin: France
- ASHCROFT 1/4inch Hose Barb Compound TransmitterDeskripsi:Help measure static and differential pressure of clean, dry, noncorrosive gases in HVAC ducts and other applications with this ASHCROFT low-pressure transducer. This pressure transmitter offers 0.8% full scale accuracy and comes with an LED power status indicator. The detachable terminal block helps to simplify wiring. The NEMA 1 ABS housing has 1/4" barbed male fittings. Proof pressure 15 psi, burst pressure 25 psi.atribut:
- Transmitter Type: Compound Transmitter
- Wetted Materials: Transmitters: Brass
- Range Units: in wc/in wc
- Accuracy - Transmitter: +/-0.80% Full Scale
- Compatible With: Clean Dry Non-corrosive Gasses
- Electrical Connections - Transmitter: Terminal Board
- Housing: ABS
- Includes: Instructions
- Loop Resistance: Dependent on Loop Supply Voltage
- Maximum Pressure (psi): 15
- NEMA Rating: 1
- Operating Temperature (°F): Transmitter: 0 to 160
- Output (mA): Transmitter: 4 to 20 DC
- Power Required: Transmitters: 12 to 36V DC
- Process Connection Size (inch): Transmitter: 1/4
- Process Connection Type: Hose Barb
- Thermal Error: 0.03% Full Scale / Degree F
- Wiring Entry: Transmitters: None
- Cole Parmer Multiconfigurable Pressure Transmitter With DisplayDeskripsi:These feature-rich, multiconfigurable wet-to-wet differential pressure transducers provides you with field-accessible pressure ranging, choice of output, and zeroing. Each unit has four unidirectional and four bidirectional switch-selectable ranges — read positive and negative gauge and differential pressure ranges, giving you eight pressure ranges in one transducer! All controls are contained in a NEMA 4 rated, cast aluminum housing that is easily accessible in the field.atribut:
- Accuracy (%): ±1 (full-scale); ±2 (full-scale at lowest psi rating)
- Wetted Materials: 17-4PH SS
- Case: aluminum
- Process Connection (inch): 1/8 NPT(F)
- Battery Type: 13 to 30 VDC/VAC, 3-wire
- Display: 3.5-digit LCD, 5/8\" (1.6 cm) H
- Electrical Connections: 2- and 3-wire
- Enclosure Rating: NEMA 4
- Media Compatibility: Gases and liquids compatible with wetted materials
- Output: 4 to 20 mA; 1 to 5, 0 to 5, 0 to 10 VDC
- Unit of Measurement: psid
- Cole Parmer Multiconfigurable Pressure Transmitter Without DisplayDeskripsi:These feature-rich, multiconfigurable wet-to-wet differential pressure transducers provides you with field-accessible pressure ranging, choice of output, and zeroing. Each unit has four unidirectional and four bidirectional switch-selectable ranges — read positive and negative gauge and differential pressure ranges, giving you eight pressure ranges in one transducer! All controls are contained in a NEMA 4 rated, cast aluminum housing that is easily accessible in the field.atribut:
- Accuracy (%): ±1 (full-scale); ±2 (full-scale at lowest psi rating)
- Minimum Pressure (PSID): -50
- Maximum Pressure (PSID): 50
- Wetted Materials: 17-4PH SS
- Case: aluminum
- Process Connection (inch): 1/8 NPT(F)
- Battery Type: 13 to 30 VDC/VAC, 3-wire
- Electrical Connections: 2- and 3-wire
- Enclosure Rating: NEMA 4
- Media Compatibility: Gases and liquids compatible with wetted materials
- Output: 4 to 20 mA; 1 to 5, 0 to 5, 0 to 10 VDC
Daftar Harga Differential Pressure Transmitter Terbaru March 2026
| monotaro Digital Differential Pressure Gauge | Rp3.099.900 |
| Manostar Differential Pressure Gauge | Rp1.499.900 |
| Cole Parmer Very-Low Differential Pressure Transmitter | Rp33.999.900 |
| ASHCROFT 1/4inch FNPT Differential Pressure Gauge | Rp8.199.900 |
| ASHCROFT 1/8 FNPT Differential Pressure Gauge | Rp3.999.900 |
| SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow | Rp75.999.900 |
| Cole Parmer Wet Differential Pressure Transmitter | Rp92.999.900 |
| ASHCROFT 1/4inch Hose Barb Pressure Transmitter | Rp6.199.900 |
| Honeywell USA Differential Pressure Transmitter SMART type | Rp29.999.900 |
| SIEMENS Differential Pressure Monitor | Rp4.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)