TESTO Pressure Measuring 510 I - Differential Instrument (Manometer/ Alat Ukur Tekanan)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.399.900
Spesifikasi
Operating Temperature (°C)-20 to +50
Storage Temperature-20 to +60 °C
System Requirementsrequires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
Weight (g)92
Battery Life150 h
Battery Type3 AAA micro batteries
Dimensions (mm)148x36x23
Product Color Black/Orange
Product/Housing MaterialABS / TPE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The testo 510i differential pressure measuring instrument, used in conjunction with a smartphone or tablet, is suitable for quick and easy measurement of gas flow pressure and static pressure, as well as pressure drops on fans and filters.
 
Turn your smartphone/tablet into a measuring instrument
Use your smartphone or tablet as a display: installed on a terminal device, the testo Smart App allows you to view testo 510i readings conveniently and carry out reliable timed and multi-point mean calculation. The App also includes a measurement menu for the pressure drop test. All measurement data can be displayed as a chart or in table form. The measurement data log can be emailed directly as a PDF or Excel file.
System requirements:
 
iOS 11 or later
Android 6.0 or later
Bluetooth 4.0
 
Product Includes: testo 510i differential pressure measuring instrument with smartphone operation, including hose set (Ø 4 mm and 6 mm) with adapter, batteries and calibration protocol.
Feature
Measurement of gas flow and static pressure**Measurement menu for pressure drop test including alerts**Magnetic holder for easy attachment**Handy and intelligent: the compact testo 510i differential pressure measuring instrument featuring professional measuring technology and smartphone operation for measuring differential pressure. Readings can be viewed conveniently on your smartphone/tablet via the testo Smart App and emailed directly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait