ASHCROFT 1/4inch Hose Barb Pressure Transmitter

Sebelum PPN:
Rp4.599.900
Spesifikasi
Transmitter TypePressure Transmitter
Wetted MaterialsTransmitters: Brass
Range Unitsin wc
Accuracy - Transmitter+/-0.80% Full Scale
Compatible WithClean Dry Non-corrosive Gasses
Electrical Connections - TransmitterTerminal Board
HousingABS
IncludesInstructions
Loop ResistanceDependent on Loop Supply Voltage
Maximum Pressure (psi)15
NEMA Rating1
Operating Temperature (°F)Transmitter: 0 to 160
Output (mA)Transmitter: 4 to 20 DC
Power RequiredTransmitters: 12 to 36V DC
Process Connection Size (inch)Transmitter: 1/4
Process Connection TypeHose Barb
Thermal Error0.03% Full Scale / Degree F
Wiring EntryTransmitters: None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Help measure static and differential pressure of clean, dry, noncorrosive gases in HVAC ducts and other applications with this ASHCROFT low-pressure transducer. This pressure transmitter offers 0.8% full scale accuracy and comes with an LED power status indicator. The detachable terminal block helps to simplify wiring. The NEMA 1 ABS housing has 1/4" barbed male fittings. Proof pressure 15 psi, burst pressure 25 psi.

Ulasan Produk

Tidak ada ulasan