TESTO Differential Pressure Meter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900 - Rp39.999.900
Spesifikasi
Display TypeLCD (Liquid Crystal Display)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The testo 512 with a measuring range from 0…200 hPa can be used to help you carry out quick and easy filter checks when performing differential pressure checks on ventilation and air conditioning systems. Differential pressure measurements are carried out to determine whether filters still work properly or whether they are used up and clogged and need to be replaced.
The differential pressure meter is ideal for carrying out pitot static tube measurements in air ducts at very high air flow speeds or when the air stream is strongly polluted. The compact, rugged meter shows both the pressure as well as the air flow speed and has a measuring range from 10 to 100 m/s.
The damper for adjustable averaging can be programmed individually while the density compensation is already integrated.
The pitot static tube that you will need to carry out your air flow measurements can be ordered together with your differential pressure meter. Choose from one of three models to select the model that is best suited to your individual requirements. The pitot static tube is inserted into the air duct where it measures the air flow quickly and reliably.
The testo 512 displays the pressure and the air flow speed simultaneously. You can choose between two different units of measurement - m/s and fpm - to indicate the air flow speed and from eight different units - psi, kPa, hPa, Pa, mm H2O, mmHg, inch H2O and inch Hg - to measure the pressure.More accessories for even more benefits in the fieldBy deciding to invest in some of the practical accessories you are also actively taking a step towards ensuring that you will be able to make the most of your differential pressure meter for years to come. The all-in-one carrying case and transport case protect both your meter and the pitot static tube during transport and storage and the TopSafe protective cover protects the meter against impact and dirt and water ingress.
And last but by no means least, there’s the testo turbo printer which can provide you with quick and easy print outs with time and date while you are still on site. 
 
Product Includes: testo 512 differential pressure meter (measuring range 0 to 200 hPa), calibration protocol, batteries.
Feature
8 measurement units to choose from: psi, kPa, hPa, Pa, mm H2O, mmHg, inch H2O, inch Hg**2 air flow units to select from: m/s, fpm**Integrated density compensation**Backlit display, min/max values, hold function**The testo 512 differential pressure meter is available as four different models. This model has a measuring range from 0to200 hPa and is ideal for measuring pressure differences at filters and for carrying out pitot static tube measurements in air ducts at air flow speeds between 10 and 100 m/s.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait