Cole Parmer Transmitter Differential Pressure Very Low (Sensor Tekanan)

Sebelum PPN:
Rp33.999.900
Spesifikasi
Accuracy (%)±1.0 (full-scale)
Process Connection (inch)1/4 (hose barb)
Battery Type (VDC)24
Media CompatibilityNonconducting gases

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-pressure transucers sense gauge or differential pressure and convert to a proportional output. Utilizing an improved stainless steel micro-tig welded sensor, positive pressure moves the diaphragm toward the electrode, increasing capacitance. A decrease in pressure moves the diaphragm away from the electrode, decreasing the capcitance. Change in capacitance is converted to a linear DC electrical signal through the transducer''s circuit.
Transducers are designed for HVAC, air volume and fan control, static duct and clean-room pressures, and environmental pollution control.

Ulasan Produk

Tidak ada ulasan