Beli Danfoss Transmitter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Danfoss Sensor Pressure Transmitter
    Mulai

    Rp25.999.900

    Danfoss Sensor Pressure Transmitter
    atribut:
    • Item: TRANSMITTER
    • UNSPSC: 31160000
  2. ASHCROFT 1/8inch MNPT Pressure Transmitter
    Mulai

    Rp4.099.900

    ASHCROFT 1/8inch MNPT Pressure Transmitter
    Deskripsi:
    This pressure transmitter produces an analog signal based on the sensed pressure. It is ideal for use in air conditioning and commercial refrigeration applications.
    atribut:
    • Transmitter Type: Pressure Transmitter
    • Wetted Materials: Transmitters: Stainless Steel
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Housing: 304 Stainless Steel
    • Includes: Instructions
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Process Connection Size (inch): Transmitter: 1/8
    • Thermal Error: +/-3% (-4 Degrees to 185 Degrees F)
  3. ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure Transmitter
    Mulai

    Rp10.999.900

    ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure Transmitter
    Deskripsi:
    This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Intrinsically Safe Pressure Transmitter
    • Wetted Materials: Transmitters: 316L Stainless Steel
    • Range Units: Transmitter: psi
    • Accuracy: Transmitter: +/-0.25%
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
    • Housing: 304 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • NEMA Rating: 4X
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitter: 12 to 30V DC
    • Process Connection Size (inch): Transmitter: 1/2
    • Process Connection Type: Transmitter: FNPT
    • Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  4. ASHCROFT 1/4inch FNPT Intrinsically Safe Pressure Transmitter
    Mulai

    Rp10.999.900

    ASHCROFT 1/4inch FNPT Intrinsically Safe Pressure Transmitter
    Deskripsi:
    This intrinsically safe pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
    atribut:
    • Transmitter Type: Intrinsically Safe Pressure Transmitter
    • Wetted Materials: Transmitters: 316L Stainless Steel
    • Range Units: Transmitter: psi
    • Accuracy: Transmitter: +/-0.25%
    • Compatible With: Any Process Compatible with 316 Stainless Steel
    • Electrical Connections: Transmitter: 4 Pin Hirschmann Style A DIN 43650-A Connector
    • Housing: 304 Stainless Steel
    • Loop Resistance: Dependent on Loop Supply Voltage
    • NEMA Rating: 4X
    • Operating Temperature (°F): Transmitter: -40 to 257
    • Output (mA): Transmitter: 4 to 20 DC
    • Power Required: Transmitter: 12 to 30V DC
    • Process Connection Size (inch): Transmitter: 1/4
    • Process Connection Type: Transmitter: FNPT
    • Safety Rating: Transmitter: Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
    • Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
    • Wiring Entry: Transmitter: 1/2 in FNPT
  5. Autonics Pressure Transmitter TPS20 Series
    Mulai

    Rp3.799.900

    Autonics Pressure Transmitter TPS20 Series
    Deskripsi:
    The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.
    atribut:
    • Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
  6. Autonics Pressure Transmitter TPS30 Series
    Mulai

    Rp1.199.900

    Autonics Pressure Transmitter TPS30 Series
    Deskripsi:
    The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
  7. MYCOM Pressure Transmitter
    Mulai

    Rp7.699.900

    MYCOM Pressure Transmitter
    Deskripsi:
    KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.
    atribut:
    • Power Source (V): 24 DC±10%
    • Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
    • Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
    • Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
    • Response Time (ms): <1
    • Case: Drip-proof Type II (JIS C 0920)
    • Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
    • Connecting Screw: PT1/4
    • Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
    • Maximum allowable Pressure: 200% of rated pressure
    • Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
  8. JENCO Dissolved Oxygen Temperature Transmitter
    Mulai

    Rp12.999.900

    JENCO Dissolved Oxygen Temperature Transmitter
    Deskripsi:
    3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complain
    atribut:
    • Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
    • Temperature Resolution (°C): 0.1
    • Temperature Accuracy (°C): ±0.3
    • Power (V AC): 100 to 240 (50/60 Hz)
    • Case (mm): IP65, 1/8DIN Case, Depth : 90
    • Maximum Load (ohm): 500
    • Barometric Pressure Compensation Range (mbar manual): 600 to 4000
    • Current Output (mA): 4 to 20 (Isolated and Programmable)
    • DO Accuracy (% F.S.): ±0.2
    • DO Calibration: 1 or 2 Point
    • DO Range (mg/L): 0 to 40
    • DO Resolution (mg/L): 0.01
    • DO% Saturation Accuracy (% F.S.): ±0.2
    • DO% Saturation Range (%): 0.0 to 400.0
    • DO% Saturation Resolution (%): 0.1
    • Isolation Voltage (V DC): 500
    • Product Calibration: Have
    • Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
    • Temperature Sensor (°C): Thermistor, 22k ohm, at 25
    • Type of Electrode: Polarographic
  9. Dwyer Absolute Pressure Transmitter
    Mulai

    Rp6.699.900

    Dwyer Absolute Pressure Transmitter
    Deskripsi:
    These pressure transmitters are built with threaded process connections for direct mounting to systems. They also have electrical terminations that connect to compatible control systems for monitoring. Also called pressure sensors and pressure transducers, these instruments are commonly used for process automation and control, pneumatic sensing, presses and machine tools, and industrial and commercial HVAC and refrigeration applications.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±1% of Full Scale
    • Brand: DWYER
    • Calibration Certificate Included: No
    • Electrical Connection: 4-Pin DIN 43650 Form C Connector
    • Electrical Connections: 4-Pin DIN 43650 Form C Connector
    • Enclosure Rating: IP66 ; NEMA 4X
    • Explosion/Fire Proof: No
    • Features: Protection in Harsh Environments; Shock and Vibration Resistance; Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
    • For Use With Media Type: Compressors; Hydraulics; Pumps
    • Housing Material: Stainless Steel
    • IP Rating: IP66
    • Intrinsically Safe: No
    • Maximum Loop Resistance (ohm): 0 to 1,000 Max
    • Maximum Operating Temperature (°F): 200
    • Maximum Pressure (psia): 15
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • NEMA Rating: NEMA 4X
    • NIST Traceable Certificate: No
    • Number of wires: 2
    • Output (mA DC): 4 to 20
    • Overall Height (inch): 3.5 in
    • Overall Length (inch): 5.5
    • Overall Width (inch): 1.281
    • Overpressure (psia): 45
    • Power Required (VDC): 10 to 30
    • Pressure Range (psia): 0 psi to 15
    • Pressure Units: psia
    • Process Connection (inch): 1/4 Male NPT
    • Process Connection Gender: Male
    • Process Connection Size (inch): 1/4 in
    • Process Connection Type: NPT
    • Response Time (msec): 300
    • Series: 628
    • Standards: CE; NSF; UL Listed
    • Thermal Error: ±0.04%
    • Type of Pressure: Absolute
    • Weight (oz): 10
  10. YOKOGAWA In-Line Pressure Gauge Transmitter (Transmitter Tekanan)
    Mulai

    Rp31.999.900

    YOKOGAWA In-Line Pressure Gauge Transmitter (Transmitter Tekanan)
    atribut:
    • Power (V): 10.5 - 42
    • Output (mA): 4 - 20
    • Conection Size (inch): 1/2
    • Reference Accuracy: ±0.055% of Span, ±0.04% of Span (/HAC option)
    • Stability: ±0.1% of URL per 10 years
    • Response Time (ms): 90
  11. TECHCROFT Pressure Transmitter Series Manual EPT-100
    Mulai

    Rp9.999.900

    TECHCROFT Pressure Transmitter Series Manual EPT-100
    Deskripsi:
    CT Series is designed as accessories to pressure gauge,diaphragm seal and other instruments. It is used forprotection againts excessive pulsation and high processtemperature. With various design form, the cooling tube isrecommended to used in application where temperatureabove 100 degree C
    atribut:
    • Dial Size: 0-40Mpa
    • Power Supply: 24V
    • Output: 4-20MA
  12. JOHNSON CONTROLS General Purpose Pressure Transmitter
    Mulai

    Rp4.599.900

    JOHNSON CONTROLS General Purpose Pressure Transmitter
    Deskripsi:
    These pressure transmitters have a threaded process connection and a 3-pin Packard connector, integral either to the transducer itself or to an included cable.
    atribut:
    • UNSPSC: 41112107
    • Brand: JOHNSON CONTROLS
    • Electrical Connections: 3-Pin Packard Connector
    • Explosion/Fire Proof: No
    • Housing Material: Stainless Steel
    • Intrinsically Safe: No
    • Maximum Loop Resistance (MΩ): 100 @500V DC
    • Minimum Operating Temperature (°F): -40
    • Minimum Pressure (PSI): 0
    • Process Connection Gender: Male
    • Wetted Materials: Stainless Steel
  13. Autonics Pressure Transmitter PTF30 Series
    Mulai

    Rp6.999.900

    Autonics Pressure Transmitter PTF30 Series
    Deskripsi:
    The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.
    atribut:
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
  14. Autonics Pressure Transmitter KT-302HS Series
    Mulai

    Rp13.999.900

    Autonics Pressure Transmitter KT-302HS Series
    Deskripsi:
    The KT-302H series explosion-proof pressure transmitters can measure pressure from 0.35 kPa to 35 MPa. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.
    atribut:
    • Accuracy: ±0.2% of F.S.
    • Display Method: PV display part: 7-segment 5-digit, Parameter display part: 16-segment 8-digit, Bar LED: 52
    • Display Range: -9999 to 99999
    • Explosion Class: Ex d IIC T6
    • Humidity Level: 0-85%RH, enclosed space: 0-85%RH
    • Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
    • Environment Temperature Level (°C): -20 to 70, enclosed space: -40 to 85
    • Measured Material: Vapor, liquid, fluid (except corrosive environment of stainless steel 316)
    • Power Supply (V): 9-45 DC
    • Standard Protection: IP67 (IEC Standard)
  15. HONEYWELL Differential Pressure Transmitter PDV P7620C
    Mulai

    Rp17.999.900

    HONEYWELL Differential Pressure Transmitter PDV P7620C
    atribut:
    • Range (bar): 0...6
    • Maximum Pressure (bar): H-Port : <20; L-Port : <12 (In One Side Port)
    • Output (V): 0-10
    • FS/C: TC-0<0.08%
  16. Autonics Pressure Transmitters
    Mulai

    Rp3.999.900

    Autonics Pressure Transmitters
    Deskripsi:
    AUTONICS PRESSURE TRANSMITTER TPS20-G2ZF8-00DIN ConnectorHigh Reliability Pressure TransmittersHighly Reliable & Accurate with Stainless Steel Diaphragm Autonics is unveiling a highly reliable and accurate pressure transmitter, TPS20 Series. TPS20 Series is a highly precise and reliable pressure transmitter with stainless steel diaphragm. It measures a wide range of pressure scale. Its most reliable & stable performance along with flexible choices will satisfy all your workplace requirements.=> Power Input 24VDC=> Output 4-20mA
    atribut:
    • Cable: DIN connector type
    • Measurement Pressure: Gauge Pressure
    • Output (mA): 4-20
    • Power Input (V): 24 DC
  17. WIKA A-10 Series Pressure Sensor 0bar 16bar
    Mulai

    Rp8.399.900

    WIKA A-10 Series Pressure Sensor 0bar 16bar
    Deskripsi:
    The WIKAs field-proven model A-10 pressure transmitter (pressure sensor) is the all-rounder for pressure measurement in industrial environments. Compactly built, it can be integrated into a wide range of machine designs. The many measuring ranges, and special measuring ranges, contribute to its universal applicability.
    atribut:
    • Accuracy: ±1 to ±2.4 % rdg
    • Maximum Operating Temperature (°C): 80
    • Maximum Pressure Measurement (bar): 16
    • Minimum Operating Temperature (°C): 0 (Zero)
    • Minimum Pressure Measurement (bar): 0 (Zero)
    • Product Type: Pressure Sensor
    • Series: A-10
    • Standards Approvals: No
  18. RS PRO RS PRO, pressure sensor, gauge screwed
    Mulai

    Rp7.499.900

    RS PRO RS PRO, pressure sensor, gauge screwed
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Danfoss Transmitter Terbaru November 2026
Danfoss Sensor Pressure TransmitterRp25.999.900
Danfoss Pressure Switch / Pressure Control (Pengatur Tekanan)Rp649.900
ASHCROFT 1/8inch MNPT Pressure TransmitterRp4.099.900
ASHCROFT 1/2inch FNPT Intrinsically Safe Pressure TransmitterRp10.999.900
ASHCROFT 1/4inch FNPT Intrinsically Safe Pressure TransmitterRp10.999.900
Autonics Pressure Transmitter TPS20 SeriesRp3.799.900
Autonics Pressure Transmitter TPS30 SeriesRp1.199.900
MYCOM Pressure TransmitterRp7.699.900
JENCO Dissolved Oxygen Temperature TransmitterRp12.999.900
Dwyer Absolute Pressure TransmitterRp6.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)