Autonics Pressure Transmitters

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.999.900 - Rp5.399.900
Spesifikasi
CableDIN connector type
Measurement PressureGauge Pressure
Output (mA)4-20
Power Input (V)24 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AUTONICS PRESSURE TRANSMITTER TPS20-G2ZF8-00
DIN Connector

High Reliability Pressure Transmitters
Highly Reliable & Accurate with Stainless Steel Diaphragm Autonics is unveiling a highly reliable and accurate pressure transmitter, TPS20 Series. TPS20 Series is a highly precise and reliable pressure transmitter with stainless steel diaphragm. It measures a wide range of pressure scale. Its most reliable & stable performance along with flexible choices will satisfy all your workplace requirements.
=> Power Input 24VDC
=> Output 4-20mA



Ulasan Produk

Tidak ada ulasan