WIKA A-10 Series Pressure Sensor 0bar 16bar

Sebelum PPN:
Rp8.399.900 - Rp13.999.900
Spesifikasi
Accuracy±1 to ±2.4 % rdg
Maximum Operating Temperature (°C)80
Maximum Pressure Measurement (bar)16
Minimum Operating Temperature (°C)0 (Zero)
Minimum Pressure Measurement (bar)0 (Zero)
Product TypePressure Sensor
SeriesA-10
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WIKAs field-proven model A-10 pressure transmitter (pressure sensor) is the all-rounder for pressure measurement in industrial environments. Compactly built, it can be integrated into a wide range of machine designs. The many measuring ranges, and special measuring ranges, contribute to its universal applicability.
Feature
Excellent quality and proven technology
Exceptionally large variety covers almost all applications
All configurable variants are available at short notice from quantities of 1 upwards
Particularly cost-efficient

Ulasan Produk

Tidak ada ulasan