Beli Circulating Pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARMSTRONG PUMPS INC. Hydronic Circulating PumpDeskripsi:Multi-speed hydronic circulating pumps have three speeds that can be manually adjusted to meet different performance levels. Pump performance needs can change based on the configuration of a plumbing system or to meet periods of low and high demand. With multiple speeds, they work well as a replacement pump because they can match the performance of most standard circulating pumps. The maximum flow at feet of head is listed at the pump's maximum speed setting. These pumps are mounted to the pipe in-line near the water heater or boiler.atribut:
- UNSPSC: 40151504
- Compatible Media Type: Water
- Connection Type: Flange
- Mounting Location: In-Line
- Phase: Single
- Phase and Brand: ARMSTRONG PUMPS INC. Single Phase
- Pump Housing Material: Cast Iron
- Voltage (V): 115 AC
- ARMSTRONG PUMPS INC. Motor for Circulating PumpDeskripsi:Standard hydronic circulating pumps have fewer replaceable wear parts than 3-piece circulating pumps. These pumps are mounted to the pipe in-line near the water heater or boiler.atribut:
- UNSPSC: 31160000
- Compatible with Brand: Armstrong
- Compatible with Manufacturer Model Number: S-45
- Compatible with Pump Type: In-Line Circulating Pumps
- Compatible with Series: S&H 4 Series
- Compatible with Series Family: S-45
- Electrical Connection Type: Hardwired
- Frame: 48Z
- Frequency (Hz): 60
- Full Load Current (A): 7.6
- Horsepower (HP): 1/4
- Includes: Hardwire Kit
- Manufacturer Part Number: 817025-007
- Maximum Ambient Temperature (°F): 104
- Maximum RPM: 1800
- Minimum Ambient Temperature (°F): 32
- Motor Efficiency Group: NEMA Premium
- Motor Enclosure Design: Open Drip-Proof
- Motor Thermal Protection: Auto
- Nameplate Voltage (V): 120 AC
- Number of Speeds: 1
- Phase: Single
- Standards: UL listed
- Voltage (V): 115 AC
- CENTURY Motor for Circulating PumpDeskripsi:Century circulating pump motors are compatible with other circulating pump brands and offer an alternative motor replacement option. They should match the technical specifications and fittings of the motor in need of replacement.atribut:
- Compatible with Pump Type: In-Line Circulating Pumps
- Frequency (Hz): 60
- Maximum Ambient Temperature (°F): 122
- Maximum RPM: 1725
- Motor Enclosure Design: Open Drip-Proof
- Number of Speeds: 1
- Standards: CSA; UL Listed
- TACO Cartridge for Circulating Pump MotorDeskripsi:These motor cartridges are intended for use with a Taco circulating pump and must match the manufacturer part number of the Taco pump.atribut:
- UNSPSC: 40151504
- Compatible with Brand: Taco
- Compatible with Pump Type: In-Line Circulating Pumps
- Compatible with Series Family: 00 Series
- TACO Control for Circulating PumpDeskripsi:Timers mount to the wiring of the circulating pump and provide programmable controls to adjust the time-of-day and duration that a circulating pump operates. The timer helps save energy by only running the pump during periods of demand on the system. They can be used in conjunction with an aquastat which starts and stops the pump to maintain a stable water temperature.atribut:
- Compatible with Pump Type: In-Line Circulating Pumps
- Compatible with Series Family: 00 Series
- ARMSTRONG PUMPS INC. Flange Gasket & Hardware Kit for Circulating Pumpatribut:
- UNSPSC: 40151504
- Compatible with Brand: Armstrong
- Compatible with Pump Type: In-Line Circulating Pumps
- Flange Bolt Material: Steel
- Gasket Material: Rubber
- Includes: Capscrews; Nuts
- ARMSTRONG PUMPS INC. Impeller for Circulating PumpDeskripsi:Standard hydronic circulating pumps have fewer replaceable wear parts than 3-piece circulating pumps. These pumps are mounted to the pipe in-line near the water heater or boiler.atribut:
- Compatible with Brand: Armstrong
- Compatible with Pump Type: In-Line Circulating Pumps
- BELL GOSSETT Flange Gasket & Hardware Kit for Circulating PumpDeskripsi:These bearing assemblies are one of three pieces that make up a Bell & Gossett 3-piece circulating pump. They sit between the motor and pump casing and transfer the power generated by the motor to the pump's impeller.atribut:
- UNSPSC: 40151504
- Compatible with Brand: Bell and Gossett
- Compatible with Pump Type: In-Line Circulating Pumps
- Compatible with Series: E-60
- Gasket Material: Rubber
- ARMSTRONG PUMPS INC. Coupler for Circulating Pump MotorDeskripsi:These motor couplers connect an Armstrong motor to an Armstrong pump and transfer the power generated by the motor to the pump's impeller. Motor couplers must be compatible with the manufacturer model number of the pump.atribut:
- UNSPSC: 31160000
- Compatible with Brand: Armstrong; Bell and Gossett
- Compatible with Manufacturer Model Number: 174036MF-113; 174036MF-143; 174037MF-113; 174037MF-143
- Compatible with Pump Type: In-Line Circulating Pumps
- Compatible with Series: S-45; S-46
- Compatible with Series Family: S&H
- Coupling Material: Cast Iron
- Manufacturer Part Number: 806168-001
- BELL GOSSETT Bearing Assembly for Circulating Pumpatribut:
- Compatible with Brand: Bell and Gossett
- Compatible with Pump Type: In-Line Circulating Pumps
- BELL GOSSETT Seal Kit & Gasket for Circulating PumpDeskripsi:Bell & Gossett seals and gaskets keep pump motors and bearing assemblies dry by preventing water from exiting the pump body.
- GOULDS WATER TECHNOLOGY Pump Circulating Potable (Pompa Sirkulasi)Deskripsi:Under-sink potable circulating pumps are designed to mount at the farthest faucet from the water heater. They pull hot water from the heating source through the pipes to provide instant hot water for all faucets between the water heater and the pump. They can be used where a dedicated water return line is not available. Additional tubing may be required to install these pumps.atribut:
- UNSPSC: 40151504
- Compatible Discharge Pipe Size (inch): 1/2
- Compatible Media Type: Water
- Compatible Pipe Size (inch): 1/2
- For Use With Potable Systems: Yes
- For use with: Potable Systems
- Horsepower (HP): 1/150
- Maximum Media Temperature (°F): 203
- Phase: Single
- Phase and Brand: GOULDS WATER TECHNOLOGY Single Phase
- Pump Housing Material: Brass
- ARMSTRONG PUMPS INC. Flange for Circulating PumpDeskripsi:These flanges mount to the intake and discharge of Armstrong circulating pumps. They should be matched with the compatible series and manufacturer model number of the pump.atribut:
- Compatible with Brand: Armstrong
- Compatible with Pump Type: In-Line Circulating Pumps
- TACO Flange Gasket & Hardware Kit for Circulating PumpDeskripsi:These mounting accessories are intended for use with Taco flanges and provide the gaskets that seal the flange to the pump.atribut:
- UNSPSC: 31181502
- Compatible with Brand: Taco
- Compatible with Grainger Part Number: 2KGV4; 2KGV5
- Compatible with Manufacturer Model Number: 1400-60-1; 1400-70-1
- Compatible with Pump Type: In-Line Circulating Pumps
- Compatible with Series: 00; 1400
- Compatible with Series Family: 00 Series
- Gasket Inner Diameter (inch): 2
- Gasket Material: Nitrile Rubber
- Gasket Thickness (inch): 0.13
- Includes: (2) Gaskets
- Manufacturer Part Number: 1400-009RP
- TACO Hydronic Circulating PumpDeskripsi:Standard hydronic circulating pumps have fewer replaceable wear parts than 3-piece circulating pumps. These pumps are mounted to the pipe in-line near the water heater or boiler.
- TACO Flange for Circulating PumpDeskripsi:These flanges mount to the intake and discharge of Taco circulating pumps. They should be matched with the compatible series and manufacturer model number of the pump.atribut:
- Compatible Bolt Size (inch): 0.25
- Compatible with Brand: Taco
- Compatible with Pump Type: In-Line Circulating Pumps
- Compatible with Series: 110; 2400
- Compatible with Series Family: 110; 2400
- Flange to Pipe Connection Type: FNPT
- Flange type: Standard
- Includes: Bolts; Nuts
- Maximum Ambient Temperature (°F): 240
- Maximum Operating Pressure (psi): 150
- Number of Mounting Holes: 2
- Grundfos Flange for Circulating Pumpatribut:
- UNSPSC: 31160000
- Compatible with Brand: Neuco
- Compatible with Pump Type: In-Line Circulating Pumps
- Manufacturer Part Number: 96409356
- Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- ARMSTRONG PUMPS INC. Bearing Assemblies for Circulating Pumpatribut:
- UNSPSC: 31160000
- Compatible with Brand: Armstrong; Bell and Gossett
- Compatible with Pump Type: In-Line Circulating Pumps
- KRISBOW Pump Submersible Circulation Pond (Pompa Celup)atribut:
- Voltage (V/Hz): 230/50
Daftar Harga Circulating Pump Terbaru November 2026
| ARMSTRONG PUMPS INC. Hydronic Circulating Pump | Rp5.999.900 |
| ARMSTRONG PUMPS INC. Motor for Circulating Pump | Rp28.999.900 |
| CENTURY Motor for Circulating Pump | Rp11.999.900 |
| TACO Cartridge for Circulating Pump Motor | Rp2.899.900 |
| TACO Control for Circulating Pump | Rp999.900 |
| ARMSTRONG PUMPS INC. Flange Gasket & Hardware Kit for Circulating Pump | Rp1.099.900 |
| ARMSTRONG PUMPS INC. Impeller for Circulating Pump | Rp9.199.900 |
| BELL GOSSETT Flange Gasket & Hardware Kit for Circulating Pump | Rp549.900 |
| ARMSTRONG PUMPS INC. Coupler for Circulating Pump Motor | Rp1.199.900 |
| BELL GOSSETT Bearing Assembly for Circulating Pump | Rp3.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)






























































































































































/fzP109560575-1.jpg)





/chP105472449-1.jpg)

/0pP104565025-6.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)